ACCUFORM SIGNS PWD118RD Welding Curtain Red 8 Feet Width | AH3FGG 31LW87

ACCUFORM SIGNS PWD118RD Welding Curtain Red 8 Feet Width

Item: AH3FGG Model: PWD118RDCross Ref: 31LW87
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€352.26 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemWelding Curtain
ColorRed
Height6 ft.
MaterialVinyl
Material Weight13 oz./sq. yd.
Thickness0.014"
Width8 ft.
With Grommet / Without GrommetWith Grommets
Withstand Temp.150°F
Curtain DesignCurtain
Curtain Material CoatingVinyl
Curtain Material TypeVinyl
Fastener TypeGrommets
Grommet LocationFour Side
Grommet MaterialBrass
Grommet Spacing12"
Material Thickness0.36 mm
Maximum Rated Temperature150°F
OpacityTinted Transparent
Printed TextDanger, Do Not Watch the Arc
StandardsCALIFORNIA FIRE MARSHALL APPROVED, NFPA 701

Shipping Info:

Ship weight (kg) 3.15
Ship height (cm)15.24
Ship length (cm)243.84
Ship width (cm)15.24
Country of OriginUS

Product Variants

ProductModelColorMaterial WeightMaterialMaximum Rated TemperatureMaterial ThicknessGrommet LocationGrommet SpacingResistance PropertiesPrice
ACCUFORM SIGNS PWD100RD Welding Curtain Red 6 Feet Width | AH3FFH 31LW60 PWD100RDRed13 oz./sq. yd.Vinyl-----€297.86
RFQ
ACCUFORM SIGNS PWD100YL Welding Curtain Yellow 6 Feet Width | AH3FFJ 31LW61 PWD100YLYellow13 oz./sq. yd.Vinyl-----€297.86
RFQ
ACCUFORM SIGNS PWD102RD Welding Curtain Red 8 Feet Width | AH3FFK 31LW63 PWD102RDRed13 oz./sq. yd.Vinyl-----€352.26
RFQ
ACCUFORM SIGNS PWD102YL Welding Curtain Yellow 8 Feet Width | AH3FFL 31LW64 PWD102YLYellow13 oz./sq. yd.Vinyl-----€352.26
RFQ
ACCUFORM SIGNS PWD104BU Welding Curtain Blue 6 Feet Width | AH3FFM 31LW65 PWD104BUBlue13 oz./sq. yd.Vinyl-----€297.86
RFQ
ACCUFORM SIGNS PWD104RD Welding Curtain Red 6 Feet Width | AH3FFN 31LW66 PWD104RDRed13 oz./sq. yd.Vinyl-----€297.86
RFQ
ACCUFORM SIGNS PWD104YL Welding Curtain Yellow 6 Feet Width | AH3FFP 31LW67 PWD104YLYellow13 oz./sq. yd.Vinyl-----€297.86
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ACCUFORM SIGNS PWD118RD Welding Curtain Red 8 Feet Width
€352.26 /unit