ACCUFORM SIGNS PFK321 Sign Stand Changeable Quik Signs, Rigid, 18 Inch X 24 Inch Compatible Sign Size, 4 Legs | CN7ZQM

ACCUFORM SIGNS PFK321 Sign Stand Changeable Quik Signs, Rigid, 18 Inch X 24 Inch Compatible Sign Size, 4 Legs

Item: CN7ZQM Model: PFK321Cross Ref: 19A978
In Stock

Get it by Tuesday, Jun 17

€178.57 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemStand
Compatible Sign Size24" x 18"
Includes Cross-bracesNo
Includes Storage BagNo
Max. Sign Size/capacity30 1/2"
Number Of Legs4
Sign CompatibilityRigid
Sign Stand Connection TypeInsert
Sign Stand MaterialPlastic
Spring Loaded MastNo
Stand TypeA Frame
Telescoping LegsNo
Telescoping MastNo
Nchrp-350 CompliantNo
Number Of Flag HoldersNone
Number Of Flags IncludedNone
Sign Stand TypeA-Frame

Shipping Info:

Ship weight (kg) 5.85
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ACCUFORM SIGNS PFK321 Sign Stand Changeable Quik Signs, Rigid, 18 Inch X 24 Inch Compatible Sign Size, 4 Legs
€178.57 /unit