ACCUFORM SIGNS MDT130CTP Safety Tags, #7 Tag Size, White, Single Part Tag, Fastener Not Included, 25 Tags | CP2EVX

ACCUFORM SIGNS MDT130CTP Safety Tags, #7 Tag Size, White, Single Part Tag, Fastener Not Included, 25 Tags

Item: CP2EVX Model: MDT130CTPCross Ref: 52GZ08
In Stock

Get it by Friday, Jun 13

€27.41 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTag
Chemical ResistanceNo
Corner ShapeRound
Corrosion ResistanceNo
Fastener TypeFastener Not Included
Glow-in-the-darkNo
Grommet MaterialNo Grommets
Height5 3/4"
Indoor/outdoor UsageIndoor/Outdoor
Legend Same On Both SidesNo
Moisture ResistantYes
Mounting Hole Dia.3/8"
Number Of Tags25
Printed LanguageEnglish
Safety Tag Legend Back SideDo Not Remove This Tag Remarks
Safety Tag Package StylePack
Self LaminatingNo
SerializationNot Serialized
ShapeRectangular
Sign HeaderDanger
Sign Header Background ColorBlack, Red
Sign LegendRespirable Crystalline Silica May Cause Cancer - Causes Damage To Lungs - Wear Respiratory Protection In This Area
Subject MatterGeneral Safety
Tag ColorWhite
Tag MaterialCardstock
Tag Size#7
Tag StyleSingle Part
Tear ResistantYes
Thickness0.139"
Uv ResistantNo
Width3 1/4"
Withstand Pull Force50 lbf.
Write On SurfaceYes
Chemical ResistantNo
Corrosion ResistantNo
Glow In The DarkNo
Mounting Hole Diameter3/8"
RuledRuled
Safety Tag Legend - Back SideDo Not Remove This Tag Remarks
Self-laminatingNo
Sign Header -back SideDanger
Sign Header Background Color - Back SideBlack, Red
StandardsOSHA 29 CFR 1910.1053

Shipping Info:

Ship weight (kg) 0.09
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelHeightShapeWrite On SurfacePkg. Qty.Price
ACCUFORM SIGNS MDT018CTP Safety Tags, #7 Tag Size, White, Single Part Tag, Fastener Not Included, 25 Tags, 25 PK | CP2EVQ MDT018CTP5 3/4"RectangularYes25€27.41
ACCUFORM SIGNS MDT130PTP Safety Tags, #7 Tag Size, White, Single Part Tag, Fastener Not Included, 25 Tags | CP2EVW MDT130PTP5 3/4"RectangularYes25€71.87
ACCUFORM SIGNS MDT018PTP Safety Tags, #7 Tag Size, White, Single Part Tag, Fastener Not Included, 25 Tags | CP2EVZ MDT018PTP5 3/4"RectangularYes25€71.87

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ACCUFORM SIGNS MDT130CTP Safety Tags, #7 Tag Size, White, Single Part Tag, Fastener Not Included, 25 Tags
€27.41 /pack