ACCUFORM SIGNS MBR867 Banner Make Sure You Wear 28 x 96 Inch | AC4XKV 31A779

ACCUFORM SIGNS MBR867 Banner Make Sure You Wear 28 x 96 Inch

Item: AC4XKV Model: MBR867Cross Ref: 31A779
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€149.09 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemBanner
Height28"
LanguageEnglish
MaterialPoly Sheeting
Width96"
Abrasion ResistantNo
Background ColorBlue
Banner Edge StyleHeat Seam
Chemical ResistantNo
Corrosion ResistantNo
Fabric Weight13 oz./sq. yd.
Glow In The DarkNo
Graffiti ResistantNo
Grommet MaterialBrass
Grommet PlacementPerimeter Of Banner
Grommet Size3/8"
IncludesCorner Grommeted Holes
Includes FrameNo
Includes Wind SlitsNo
Indoor/outdoor UsageIndoor/Outdoor
Maximum Service Temperature158°F
Mesh / SolidSolid
Minimum Service Temperature-4°F
Mounting HardwareNot Included
Number Of Grommets10
Number Of Printed Sides1
Outdoor Life ExpectancyNot Outdoor Rated
Printed LanguageEnglish
Protective CoatingNo Protective Coating
ReflectiveNo
Safety Banner LegendMake Sure You Wear Your Protective Gear
ShapeHorizontal Rectangle
Sign Legend StyleSymbol And Text
Thickness0.013"
Uv ResistantNo
Write On SurfaceNo

Shipping Info:

Ship weight (kg) 1.0575
Ship height (cm)71.12
Ship length (cm)243.84
Ship width (cm)0.16
HS code4911998000
Country of OriginUS

Product Variants

ProductModelMaterialLanguageHeightPrice
ACCUFORM SIGNS MBR921 Banner Safety Promotes Quality 28 x 96 | AC4XGT 31A708 MBR921Poly SheetingEnglish28"€149.09
ACCUFORM SIGNS MBR926 Banner Our Goal Is 0 Defects 28 x 96 Inch | AC4XGU 31A709 MBR926Poly SheetingEnglish28"€149.09
ACCUFORM SIGNS MBR928 Banner Think Quality 28 x 96 Inch | AC4XGV 31A710 MBR928Poly SheetingEnglish28"€149.09
ACCUFORM SIGNS MBR929 Banner Always Safe 28 x 96 Inch | AC4XGW 31A711 MBR929Poly SheetingEnglish28"€149.09
ACCUFORM SIGNS MBR931 Banner How Do You Spell Safety 28 x 96 | AC4XGX 31A712 MBR931Poly SheetingEnglish28"€149.09
ACCUFORM SIGNS MBR934 Banner Only You Can Target 28 x 96 Inch | AC4XGY 31A713 MBR934Poly SheetingEnglish28"€149.09
ACCUFORM SIGNS MBR935 Banner Accident Free Zone 28 x 96 Inch | AC4XGZ 31A714 MBR935Poly SheetingEnglish28"€149.09
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ACCUFORM SIGNS MBR867 Banner Make Sure You Wear 28 x 96 Inch
€149.09 /unit