ACCUFORM SIGNS MBR863 Banner Look Listen For 28 x 96 Inch | AC4XKC 31A763

ACCUFORM SIGNS MBR863 Banner Look Listen For 28 x 96 Inch

Item: AC4XKC Model: MBR863Cross Ref: 31A763
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€149.09 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemBanner
Height28"
LanguageEnglish
MaterialPoly Sheeting
Width96"
Abrasion ResistantNo
Background ColorWhite
Banner Edge StyleHeat Seam
Chemical ResistantNo
Corrosion ResistantNo
Fabric Weight13 oz./sq. yd.
Glow In The DarkNo
Graffiti ResistantNo
Grommet MaterialBrass
Grommet PlacementPerimeter Of Banner
Grommet Size3/8"
IncludesCorner Grommeted Holes
Includes FrameNo
Includes Wind SlitsNo
Indoor/outdoor UsageIndoor/Outdoor
Maximum Service Temperature158°F
Mesh / SolidSolid
Minimum Service Temperature-4°F
Mounting HardwareNot Included
Number Of Grommets10
Number Of Printed Sides1
Outdoor Life ExpectancyNot Outdoor Rated
Printed LanguageEnglish
Protective CoatingNo Protective Coating
ReflectiveNo
Safety Banner LegendLook & Listen For Safety Hazards
ShapeHorizontal Rectangle
Sign Legend StyleSymbol And Text
Thickness0.013"
Uv ResistantNo
Write On SurfaceNo

Shipping Info:

Ship weight (kg) 1.0125
Ship height (cm)71.12
Ship length (cm)243.84
Ship width (cm)0.16
HS code4911998000
Country of OriginUS

Product Variants

ProductModelMaterialLanguageHeightPrice
ACCUFORM SIGNS MBR921 Banner Safety Promotes Quality 28 x 96 | AC4XGT 31A708 MBR921Poly SheetingEnglish28"€149.09
ACCUFORM SIGNS MBR926 Banner Our Goal Is 0 Defects 28 x 96 Inch | AC4XGU 31A709 MBR926Poly SheetingEnglish28"€149.09
ACCUFORM SIGNS MBR928 Banner Think Quality 28 x 96 Inch | AC4XGV 31A710 MBR928Poly SheetingEnglish28"€149.09
ACCUFORM SIGNS MBR929 Banner Always Safe 28 x 96 Inch | AC4XGW 31A711 MBR929Poly SheetingEnglish28"€149.09
ACCUFORM SIGNS MBR931 Banner How Do You Spell Safety 28 x 96 | AC4XGX 31A712 MBR931Poly SheetingEnglish28"€149.09
ACCUFORM SIGNS MBR934 Banner Only You Can Target 28 x 96 Inch | AC4XGY 31A713 MBR934Poly SheetingEnglish28"€149.09
ACCUFORM SIGNS MBR935 Banner Accident Free Zone 28 x 96 Inch | AC4XGZ 31A714 MBR935Poly SheetingEnglish28"€149.09
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ACCUFORM SIGNS MBR863 Banner Look Listen For 28 x 96 Inch
€149.09 /unit