ACCUFORM SIGNS MBR464 Banner Think Green 24 x 48 Inch | AC4XGD 31A694

ACCUFORM SIGNS MBR464 Banner Think Green 24 x 48 Inch

Item: AC4XGD Model: MBR464Cross Ref: 31A694
In Stock

Get it by Tuesday, Jun 17

€92.48 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBanner
Height24"
LanguageEnglish
MaterialPoly Sheeting
Width48"
Abrasion ResistantNo
Background ColorWhite
Banner Edge StyleHeat Seam
Chemical ResistantNo
Corrosion ResistantNo
Fabric Weight13 oz./sq. yd.
Glow In The DarkNo
Graffiti ResistantNo
Grommet MaterialBrass
Grommet PlacementPerimeter Of Banner
Grommet Size3/8"
IncludesCorner Grommeted Holes
Includes FrameNo
Includes Wind SlitsNo
Indoor/outdoor UsageIndoor/Outdoor
Maximum Service Temperature158°F
Mesh / SolidSolid
Minimum Service Temperature-4°F
Mounting HardwareNot Included
Number Of Grommets10
Number Of Printed Sides1
Outdoor Life ExpectancyNot Outdoor Rated
Printed LanguageEnglish
Protective CoatingNo Protective Coating
ReflectiveNo
Safety Banner LegendThink Green
ShapeHorizontal Rectangle
Sign Legend StyleText
Thickness0.013"
Uv ResistantNo
Write On SurfaceNo

Shipping Info:

Ship weight (kg) 0.765
Ship height (cm)71.12
Ship length (cm)121.92
Ship width (cm)0.16
HS code4911998000
Country of OriginUS

Product Variants

ProductModelMaterialLanguageHeightPrice
ACCUFORM SIGNS MBR461 Banner Think Green (earth) 24 x 48 Inch | AC4XGB 31A692 MBR461Poly SheetingEnglish24"€92.48
ACCUFORM SIGNS MBR468 Banner Think Green (leaf) 24 x 48 Inch | AC4XGC 31A693 MBR468Poly SheetingEnglish24"€92.48
ACCUFORM SIGNS MBR403 Banner Caution Work Safely 24 x 48 Inch | AC4XGE 31A695 MBR403Poly SheetingEnglish24"€92.48
ACCUFORM SIGNS MBR404 Banner Company Teamwork 24 x 48 Inch | AC4XGF 31A696 MBR404Poly SheetingEnglish24"€92.48
ACCUFORM SIGNS MBR418 Banner American Pride 24 x 48 Inch | AC4XGG 31A697 MBR418Poly SheetingEnglish24"€92.48
ACCUFORM SIGNS MBR408 Banner Remember The Inspector 24 x 48 In | AC4XGJ 31A699 MBR408Poly SheetingEnglish24"€92.48
ACCUFORM SIGNS MBR410 Banner Safety Is No Accident 24 x 48 Inch | AC4XGK 31A701 MBR410Poly SheetingEnglish24"€92.48

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ACCUFORM SIGNS MBR464 Banner Think Green 24 x 48 Inch
€92.48 /unit