ACCUFORM SIGNS MBR104 Safety Banner 120 x 34in Text Eng | AD2TGA 3TZF4

ACCUFORM SIGNS MBR104 Safety Banner 120 x 34in Text Eng

Item: AD2TGA Model: MBR104Cross Ref: 3TZF4
In Stock

Get it by Tuesday, Jun 17

€345.25 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSafety Banner
Height120"
LanguageEnglish
Legend StyleText
MaterialReinforced Vinyl
Width34"
Abrasion ResistantNo
Background ColorWhite
Banner Edge StyleHeat Seam
Chemical ResistantNo
Corrosion ResistantNo
Fabric Weight13 oz./sq. yd.
Glow In The DarkNo
Graffiti ResistantNo
Grommet MaterialBrass
Grommet PlacementPerimeter Of Banner
Grommet Size3/8"
IncludesCorner Grommeted Holes
Includes FrameNo
Includes Wind SlitsNo
Indoor/outdoor UsageIndoor/Outdoor
Maximum Service Temperature158°F
Mesh / SolidSolid
Minimum Service Temperature-4°F
Mounting HardwareNot Included
Number Of Grommets12
Number Of Printed Sides1
Outdoor Life ExpectancyNot Outdoor Rated
Printed LanguageEnglish
Protective CoatingNo Protective Coating
ReflectiveNo
Safety Banner LegendWho Depends On You? Family And Friends Company And Co-Workers Customer
ShapeHorizontal Rectangle
Sign Legend StyleText
Thickness0.013"
Uv ResistantNo
Write On SurfaceNo

Shipping Info:

Ship weight (kg) 1.36
Ship height (cm)8.13
Ship length (cm)94.23
Ship width (cm)8.13
HS code4911998000
Country of OriginUS

Product Variants

ProductModelMaterialLanguageHeightLegend StylePrice
ACCUFORM SIGNS MBR102 Safety Banner 120 x 34in Text Eng | AD2TFY 3TZF2 MBR102Reinforced VinylEnglish120"Text€345.25

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ACCUFORM SIGNS MBR104 Safety Banner 120 x 34in Text Eng
€345.25 /unit