ACCUFORM SIGNS LEQM780VSP Caution Label 5 inch Width PK5 | AH9UBF 41CM83

ACCUFORM SIGNS LEQM780VSP Caution Label 5 inch Width PK5

Item: AH9UBF Model: LEQM780VSPCross Ref: 41CM83
In Stock

Get it by Tuesday, Jun 17

€21.41 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCaution Label
AdhesiveYes
Background ColorYellow
HeaderCaution
Height3 1/2"
LanguageEnglish
Legend ColorBlack
Legend StyleText
MaterialMylar
Metal DetectableNo
No. Of Labels5
ShapeRectangle
Width5"
Ada CompliantNo
Adhesive StylePermanent
Adhesive TypeAcrylic
Ansi 969 CompliantNo
Ansi StandardsANSI Z535
Anti-slip SurfaceNo
Chemical ResistantNo
Corrosion ResistantNo
Depth1/250"
Glow In The DarkNo
Graffiti ResistantNo
Material PropertiesFlexible
Minimum Application Temperature-40°F
Mirror PrintNo
Mounting PatternNo Mounting Holes
Number Of Printed Sides1
Osha RegulationsOSHA 29 CFR 1910.145, OSHA 29 CFR 1910.211, OSHA 29 CFR 1926.300
Outdoor Life ExpectancyNot Outdoor Rated
Package Quantity5
Printed LanguageEnglish
Protective CoatingNo Protective Coating
Retroreflective GradeNot Retroreflective
Sign FormatTraditional OSHA
Sign HeaderCaution
Sign Header Background ColorBlack
Sign Header StyleText
Sign Header Text ColorYellow
Sign LegendKeep Hands Clear
Sign Legend Background ColorYellow
Sign Legend StyleText
Sign MaterialVinyl
Sign Mounting LocationWall
Sign Mounting StyleAdhesive
Sign ShapeHorizontal Rectangle
State Specific SignNo
Thickness0.004"
Uv ResistantNo
Write On SurfaceNo

Shipping Info:

Ship weight (kg) 0.018
Ship height (cm)0.25
Ship length (cm)12.95
Ship width (cm)9.14
Country of OriginUS

Product Variants

ProductModelMaterialHeightLanguageLegend StyleHeaderMetal DetectableShapeLegend ColorPkg. Qty.Price
ACCUFORM SIGNS LELC601VSP Caution Label 3-1/2 inch Height PK5 | AH9UBD 41CM81 LELC601VSPMylar3 1/2"EnglishTextCautionNoRectangleBlack5€21.41

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ACCUFORM SIGNS LEQM780VSP Caution Label 5 inch Width PK5
€21.41 /pack