ACCUFORM SIGNS KDD368YL Gate Valve Lockout Label 10 Inch Height | AA3YKP 11Y766

ACCUFORM SIGNS KDD368YL Gate Valve Lockout Label 10 Inch Height

Item: AA3YKP Model: KDD368YLCross Ref: 11Y766
In Stock

Get it by Tuesday, Jun 17

€31.26 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGate Valve Lockout Label
Height10"
LanguageEnglish
Legend/background ColorYellow
MaterialVinyl
Material PropertiesSelf Adhesive
Width10"
Abrasion ResistantNo
Ada CompliantNo
Adhesive StylePermanent
Adhesive TypeAcrylic
Ansi 969 CompliantNo
Ansi StandardsANSI Z535
Chemical ResistantNo
Corrosion ResistantNo
Depth1/250"
Glow In The DarkNo
Graffiti ResistantNo
Metal DetectableNo
Minimum Application Temperature32°F
Mirror PrintNo
Number Of Printed Sides1
Osha RegulationsOSHA 29 CFR 1910.147, OSHA 29 CFR 1910.145
Outdoor Life Expectancy2 yrs.
Package Quantity1
Printed LanguageEnglish
Protective CoatingNo Protective Coating
Retroreflective GradeNot Retroreflective
Sign FormatTraditional OSHA
Sign HeaderDanger
Sign Header Background ColorBlack, Red, White
Sign Header StyleText
Sign Header Text ColorWhite
Sign LegendLocked Out Gate Valve Lockout Fits Valve Handle Diameter 10" -- 13" Part# KDD474 This Device May Only Be Removed By: Name: Dept: Expected Completion:
Sign Legend Background ColorWhite, Yellow
Sign Legend StyleText
Sign MaterialPolypropylene
Sign Mounting LocationGate Valve
Sign Mounting StyleAdhesive
Sign ShapeOctagon
State Specific SignNo
Thickness0.004"
Uv ResistantNo
Write On SurfaceNo

Shipping Info:

Ship weight (kg) 0.08
Ship height (cm)0.25
Ship length (cm)35.56
Ship width (cm)25.4
HS code3919905060
Country of OriginUS

Product Variants

ProductModelHeightLegend/background ColorMaterialLanguageMaterial PropertiesPrice
ACCUFORM SIGNS KDD360RD Gate Valve Lockout Label 2 Inch H 2 Inch Width | AA2HFE 10K127 KDD360RD2"Black, Red, WhiteVinylEnglishSelf Adhesive€9.02
ACCUFORM SIGNS KDD360YL Gate Valve Lockout Label 2 Inch H 2 Inch Width | AA2HFF 10K128 KDD360YL2"Black, Red, White, YellowVinylEnglishSelf Adhesive€9.02
ACCUFORM SIGNS KDD360GN Gate Valve Lockout Label 2 Inch H 2 Inch Width | AA2HFG 10K129 KDD360GN2"Black, Green, Red, WhiteVinylEnglishSelf Adhesive€9.02
ACCUFORM SIGNS KDD360BU Gate Valve Lockout Label 2 Inch H 2 Inch Width | AA2HFH 10K130 KDD360BU2"Black, Blue, Red, WhiteVinylEnglishSelf Adhesive€9.02
ACCUFORM SIGNS KDD360PR Gate Valve Lockout Label 2 Inch H 2 Inch Width | AA2HFJ 10K131 KDD360PR2"Black, Purple, Red, WhiteVinylEnglishSelf Adhesive€9.02
ACCUFORM SIGNS KDD362RD Gate Valve Lockout Label 4 Inch H 4 Inch Width | AA3YJX 11Y750 KDD362RD4"RedVinylEnglishSelf Adhesive€12.47
ACCUFORM SIGNS KDD362YL Gate Valve Lockout Label 4 Inch H 4 Inch Width | AA3YJY 11Y751 KDD362YL4"YellowVinylEnglishSelf Adhesive€12.47

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ACCUFORM SIGNS KDD368YL Gate Valve Lockout Label 10 Inch Height
€31.26 /unit