ACCUFORM SIGNS KDD160 Circuit Breaker Lockout, Clamp-On | CN7ZNE

ACCUFORM SIGNS KDD160 Circuit Breaker Lockout, Clamp-On

Item: CN7ZNE Model: KDD160Cross Ref: 771Y60
In Stock

Get it by Tuesday, Jun 17

€26.35 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCircuit Breaker Lockout
FeaturesMetal Jaws, Octagon Peg Allows Specially Designed Tab Tags To Be Secured Directly To The Device, Secure Ratchet Application And Quick-Release Tab For Removal
For Circuit Breaker ManufacturerStopout
For Circuit Breaker TypeSingle Pole
For Maximum Padlock Shackle Diameter0.281"
For Use WithDouble-Pole Breakers, Single-Pole Breakers
For Voltage120/240V AC
Height0.94"
IncludesEnglish Labels, French Labels, Spanish Labels
Length3.33"
Lockout MaterialPlastic
Lockout TypeClamp On
Max. Number Of Padlocks1
Overall Depth1 1/2"
Sub-brand120/240
Width0.94"
Circuit Breaker Lockout TypeClamp On
Maximum Number Of Padlocks1
Overall Height0.94"
Overall Length3.33"
Overall Width0.94"
StandardsOSHA 1910.147

Shipping Info:

Ship weight (kg) 0.0585
Ship height (cm)2.39
Ship length (cm)8.46
Ship width (cm)2.39
Country of OriginCN

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ACCUFORM SIGNS KDD160 Circuit Breaker Lockout, Clamp-On
€26.35 /unit