ACCUFORM SIGNS HLS801 Tape and Label Dispenser Acrylic Clear | AH9UAX 41CM74

ACCUFORM SIGNS HLS801 Tape and Label Dispenser Acrylic Clear

Item: AH9UAX Model: HLS801Cross Ref: 41CM74
In Stock

Get it by Tuesday, Jun 17

€227.95 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTape and Label Dispenser
ColorClear
Core Size1" to 3"
Height14"
Length6"
MaterialAcrylic
Number Of Slots2
Width8 1/2"
Dispenser Mount TypeTable Top
For Max. Label Width3"
For Max. Roll Dia.3"
Label Dispenser StyleManual
Overall Height14"
Overall Length8 1/2"

Shipping Info:

Ship weight (kg) 1.2555
Ship height (cm)17.78
Ship length (cm)38.1
Ship width (cm)25.4
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ACCUFORM SIGNS HLS801 Tape and Label Dispenser Acrylic Clear
€227.95 /unit