ACCUFORM SIGNS DTA238 Evacuation Map Holder 8-1/2 Inch x 11 Inch | AF6LET 19TZ53

ACCUFORM SIGNS DTA238 Evacuation Map Holder 8-1/2 Inch x 11 Inch

Item: AF6LET Model: DTA238Cross Ref: 19TZ53
In Stock

Get it by Monday, Jun 16

€109.24 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemEvacuation Map Holder
ColorClear
Height11"
MaterialPolycarbonate
Mounting StyleSurface
Overall Height8 1/2"
Width8 1/2"
Compatible Sheet Height8 1/2"
Compatible Sheet Width11"
Includes(4) Rounded Corners with Holes, Mounting Hardware
Mounting LocationWall
Mounting MethodScrew
Overall Width11 1/8"
Product TypeEvacuation Map Holder

Shipping Info:

Ship weight (kg) 0.7875
Ship height (cm)1.78
Ship length (cm)28.45
Ship width (cm)21.84
HS code3920610000

Product Variants

ProductModelOverall HeightSizeHeightMaterialMounting StyleColorPrice
ACCUFORM SIGNS DTA240 Evacuation Map Holder 8-1/2 Inch x 11 Inch | AF6LER 19TZ52 DTA2408 1/2"--PolycarbonateSurfaceClear€80.30
ACCUFORM SIGNS DTA241 Evacuation Map Holder 11 Inch x 17 Inch | AF6LEU 19TZ54 DTA24111"11" x 17"11"PolycarbonateSurfaceClear€106.92
ACCUFORM SIGNS DTA239 Evacuation Map Holder 11 Inch x 17 Inch | AF6LEV 19TZ55 DTA23911"11" x 17"11"PolycarbonateSurfaceClear€134.75
ACCUFORM SIGNS DTA243 Evacuation Map Holder 17 Inch x 11 Inch | AF6LEW 19TZ56 DTA24317"17" x 11"17"PolycarbonateSurfaceClear€98.11
ACCUFORM SIGNS DTA242 Evacuation Map Holder 17 Inch x 11 Inch | AF6LEX 19TZ57 DTA24217"17" x 11"17"PolycarbonateSurfaceClear€127.27

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ACCUFORM SIGNS DTA238 Evacuation Map Holder 8-1/2 Inch x 11 Inch
€109.24 /unit