Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

ABUS 8KS Chain & Sleeve 2 Security Chain L 1 Feet Width 1/2 In | AD2GHB 3PCE5

ABUS 8KS Chain & Sleeve 2' Security Chain L 1 Feet Width 1/2 In

Item: AD2GHB Model: 8KS Chain & Sleeve 2'Cross Ref: 3PCE5
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€40.97 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSecurity Chain
Body ColorBlack
Body MaterialAlloy Steel , Steel Alloy
Cable CoatingVinyl
Chain Dia.5/16"
Chain FinishZinc
Chain MaterialSteel
Diameter0.333"
FinishChrome Plated , Yellow Zinc Plated
High SecurityYes
Length2"
MaterialHardened Steel
Thickness8 mm
TypeSquare
Weather ResistantYes
Width1/2"
Chain Cover MaterialNylon
Chain Diameter5/16"
Chain Length2 ft.
EnvironmentIndoor and Outdoor
Includes Chain CoverYes
Includes PadlockNo

Shipping Info:

Ship weight (kg) 0.8325
Ship height (cm)7.62
Ship length (cm)30.48
Ship width (cm)3.81
HS code7315825000
Country of OriginCN

Product Variants

ProductModelBody MaterialTypeWeather ResistantPrice
ABUS 6KS Chain & Sleeve 2 6KS Chain & Sleeve 2'Alloy SteelSquareYes€18.56
ABUS 10KS Chain & Sleeve 2 10KS Chain & Sleeve 2'Alloy SteelSquareYes€45.34
ABUS 12KS Chain & Sleeve 2 12KS Chain & Sleeve 2'Alloy SteelSquareYes€63.50
ABUS 6KS Chain & Sleeve 10 6KS Chain & Sleeve 10'Alloy SteelSquareYes€95.32
ABUS 8KS Chain & Sleeve 10 8KS Chain & Sleeve 10'Alloy SteelSquareYes€150.72
ABUS 10KS Chain & Sleeve 10 10KS Chain & Sleeve 10'Alloy SteelSquareYes€209.58
ABUS 12KS Chain & Sleeve 10 12KS Chain & Sleeve 10'Alloy SteelSquareYes€297.53

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ABUS 8KS Chain & Sleeve 2' Security Chain L 1 Feet Width 1/2 In
€40.97 /unit