Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

ABUS 83AL/40 (300) KD Red Keyed Padlock Different 1-1/2 Width | AG9CEG 14J861

ABUS 83AL/40 (300) KD Red Keyed Padlock Different 1-1/2 Width

Item: AG9CEG Model: 83AL/40 (300) KD RedCross Ref: 14J861
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€51.98 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemKeyed Padlock
Body ColorRed
Body FinishNo Finish
Body Height2.312"
Body MaterialAluminum
Body StyleRectangular
Body Thickness3/4"
Body Width1 1/2"
Chain IncludedNo
Control Key Registration RequiredNo
Corrosion-resistantYes
EnvironmentBoth
FeaturesDouble Bolted
For Use WithTo Secure Gratings, Doors, Gates, Cupboards, Tool Boxes, Cellar Windows, Sheds, Switchboards, Barriers
High SecurityYes
Horizontal Shackle Clearance29/32"
Includes Dust CoverNo
Includes Id TagNo
Includes Lock CoverNo
Interchangeable Core TypeYes
Key CodeVaries
Key RetainingNo
Key TypeDifferent
KeyingKeyed Different
Keyway TypeSchlage C
Lock Body ShapeRectangular
Lock MechanismDouble Lever Locking , Pin Tumbler
Master Key IncludedNo
Non Removable KeyYes
Number Of Bumpers0
Number Of Keys2
Number Of Locks In Pack1
Number Of Pins5 to 6
Padlock Body ShapeRectangular
RekeyableYes
Security LevelGeneral Security
Shackle Dia.1/4"
Shackle Height1 1/2"
Shackle MaterialSteel
Shackle ShapeRounded
Shackle TypeLong Shackle
Shackle Width1"
TypeKeyed Padlock
Weather ResistantYes
Interchangeable CoreYes
Key Locking MechanismPin Tumbler
Lock Body ColorRed
Lock Body FinishNo Finish
Lock Body MaterialAluminum
Locking MechanismDouble Lever Locking

Shipping Info:

Ship weight (kg) 0.2025
Ship height (cm)2.29
Ship length (cm)10.67
Ship width (cm)4.32
Country of OriginCN

Product Details:

    • High Security : Yes
    • Interchangeable Core : Yes
    • Non Removable Key : Yes

Product Variants

ProductModelShackle Dia.Shackle MaterialSecurity LevelWeather ResistantHorizontal Shackle ClearanceVertical Shackle ClearanceShackle TypeNumber Of PinsPrice
ABUS 83AL/40 (300) KD Blue Keyed Padlock Different 1-1/2 Width | AG9CEE 14J859 83AL/40 (300) KD Blue1/4"SteelGeneral SecurityYes29/32"1 1/2"Long Shackle5 to 6€38.47
ABUS 83AL/40 (200) KD Titanium Keyed Padlock Different 1-1/2 Width | AG9CEF 14J860 83AL/40 (200) KD Titanium1/4"SteelGeneral SecurityYes29/32"-Long Shackle5 to 6€38.47
ABUS 83AL/40 (200) KD Blue Keyed Padlock Different 1-1/2 Width | AG9CEH 14J862 83AL/40 (200) KD Blue1/4"SteelGeneral SecurityYes29/32"1 1/2"Long Shackle5 to 6€38.47
ABUS 83AL/40 (200) KD Red Keyed Padlock Different 1-1/2 Width | AG9CEJ 14J863 83AL/40 (200) KD Red1/4"SteelGeneral SecurityYes29/32"1 1/2"Long Shackle5 to 6€38.47
ABUS 83AL/40 (300) KD Titanium Keyed Padlock Different 1-1/2 Width | AG9CEK 14J864 83AL/40 (300) KD Titanium1/4"SteelGeneral SecurityYes29/32"1 1/2"Long Shackle5 to 6€38.47
ABUS 83AL/45 (200) KD Blue Keyed Padlock Different 1-3/4 Width | AG9CEL 14J865 83AL/45 (200) KD Blue5/16"SteelGeneral SecurityYes15/16"63/64"Standard Shackle5 to 6€39.24
ABUS 83AL/45 (200) KD Red Keyed Padlock Different 1-3/4 Width | AG9CEM 14J866 83AL/45 (200) KD Red5/16"SteelGeneral SecurityYes15/16"63/64"Standard Shackle5 to 6€39.24

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ABUS 83AL/40 (300) KD Red Keyed Padlock Different 1-1/2 Width
€51.98 /unit