Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

ABUS 75IB/40 KA Keyed Padlock Alike 1-1/2 Width | AJ2HXT 5JKV2

ABUS 75IB/40 KA Keyed Padlock Alike 1-1/2 Width

Item: AJ2HXT Model: 75IB/40 KACross Ref: 5JKV2
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€47.14 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemKeyed Padlock
Body ColorSilver
Body FinishNickel Plated
Body Height1 3/8"
Body MaterialBrass
Body StyleRectangular
Body Thickness5/8"
Body Width1 1/2"
Chain IncludedNo
Control Key Registration RequiredNo
Corrosion-resistantYes
EnvironmentOutdoor
FeaturesParacentric Keyway
For Use WithHasp No 100, 110, 300
High SecurityYes
Horizontal Shackle Clearance49/64"
IncludesTwo Keys
Includes Dust CoverNo
Includes Id TagNo
Includes Lock CoverNo
Interchangeable Core TypeNo
Key Code7346
Key RetainingYes
Key TypeAlike
KeyingKeyed Alike
Lock Body ShapeRectangular
Lock MechanismDouble Lever Locking , Pin Tumbler
Master Key IncludedNo
Non Removable KeyYes
Number Of Bumpers0
Number Of Keys2
Number Of Locks In Pack1
Number Of Pins8
Padlock Body ShapeRectangular
RekeyableYes
Security LevelGeneral Security
Shackle Dia.1/4"
Shackle Height7/8"
Shackle MaterialStainless Steel
Shackle ShapeRounded
Shackle TypeStandard Shackle
Shackle Width27/32"
TypeKeyed Padlock
Vertical Shackle Clearance29/32"
Weather ProofYes
Weather ResistantYes

Shipping Info:

Ship weight (kg) 0.1755
Ship height (cm)6.86
Ship length (cm)4.32
Ship width (cm)2.29
Country of OriginCN

Product Details:

    • High Security : Yes
    • Non Removable Key : Yes
    • Marine Grade Weather Proof : Yes

Product Variants

ProductModelShackle Dia.Shackle MaterialSecurity LevelWeather ResistantHorizontal Shackle ClearanceVertical Shackle ClearanceShackle TypeNumber Of PinsPkg. Qty.Price
ABUS 55/40 KA Padlock KA 13/16 Inch H 4 Pin Brass | AA6NMA 14J890 55/40 KA1/4"SteelGeneral SecurityYes53/64"55/64"Standard Shackle41€13.31
ABUS 83AL/40 (200) KA Blue Keyed Padlock Alike 1-1/2 Width | AG9CDY 14J853 83AL/40 (200) KA Blue1/4"SteelGeneral SecurityYes29/32"-Long Shackle5 to 61€36.77
ABUS 83AL/40 (200) KA Red Keyed Padlock Alike 1-1/2 Width | AG9CDZ 14J854 83AL/40 (200) KA Red1/4"SteelGeneral SecurityYes29/32"1 1/2"Long Shackle5 to 61€36.77
ABUS 83AL/40 (200) KA Titanium Keyed Padlock Alike 1-1/2 Width | AG9CEA 14J855 83AL/40 (200) KA Titanium1/4"SteelGeneral SecurityYes29/32"1 1/2"Long Shackle5 to 61€36.77
ABUS 83AL/40 (300) KA Blue Keyed Padlock Alike 1-1/2 Width | AG9CEB 14J856 83AL/40 (300) KA Blue1/4"SteelGeneral SecurityYes29/32"-Long Shackle5 to 61€39.97
ABUS 83AL/40 (300) KA Red Keyed Padlock Alike 1-1/2 Width | AG9CEC 14J857 83AL/40 (300) KA Red1/4"SteelGeneral SecurityYes29/32"-Long Shackle5 to 61€39.97
ABUS 83AL/40 (300) KA Titanium Keyed Padlock Alike 1-1/2 Width | AG9CED 14J858 83AL/40 (300) KA Titanium1/4"SteelGeneral SecurityYes29/32"1 1/2"Long Shackle5 to 61€39.97

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ABUS 75IB/40 KA Keyed Padlock Alike 1-1/2 Width
€47.14 /unit