Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

ABUS 72 /40 KAx3 Purple Lockout Padlock Keyed Alike Purple 1/4 Inch - Pack Of 3 | AE6QCK 5UKY7

ABUS 72 /40 KAx3 Purple Lockout Padlock Keyed Alike Purple 1/4 Inch - Pack Of 3

Item: AE6QCK Model: 72 /40 KAx3 PurpleCross Ref: 5UKY7
In Stock

Get it by Wednesday, Jun 11

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€74.58 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLockout Padlock
Body ColorPurple
Body Dimensions1 1/2" x 1 1/2"
Body FinishAnodized
Body Height1 1/2"
Body Length1 1/2"
Body MaterialAluminum
Body Material CoatingAnodized
Body ShapeRectangular
Body SizeStandard Body
Body StyleRectangular
Body Thickness0.688"
Body Width1 1/2"
ColorPurple
Control Key Registration RequiredNo
Features6-Pin Cylinder, Can Be Rekeyed To Match An Existing Key, Colored Aluminum Lock Body, Double-Bolted, Hardened Steel Shackle With Nano Protect Plating, Product Is Ule-Validated, Self-Locking Locking Without Key By Pushing Down The Shackle
Includes(2) Keys
Key TypeKeyed Alike
Master KeyedYes
Non-removable KeyYes
Number Of Keys2
Number Of Pins6
Number Of Tumbler Pins6
Opening TypeKey
Resistance PropertiesCorrosion Resistant, Heat Resistant
Shackle Dia.1/4"
Shackle Height1"
Shackle LengthStandard
Shackle MaterialHardened Steel
Shackle Material FinishNano Protect Coated
Shackle TypeOpen
Shackle Width0.812"
Body Material FinishAnodized
Padlock Body MaterialAluminum
Padlock Shackle MaterialHardened Steel

Shipping Info:

Ship weight (kg) 0.3825
Ship height (cm)4.57
Ship length (cm)8.64
Ship width (cm)8.38
HS code8301104000
Country of OriginCN

Product Variants

ProductModelShackle Dia.Shackle MaterialKey TypeBody ColorBody MaterialPkg. Qty.Price
ABUS 72 HB/40-40 KAx3 Silver Lockout Padlock Keyed Alike Silver 1/4 Inch - Pack Of 3 | AA2GKF 10H715 72 HB/40-40 KAx3 Silver1/4"Hardened SteelKeyed AlikeSilverAluminum3€64.93
ABUS 72 HB/40-40 KAx6 Silver Lockout Padlock Keyed Alike Silver 1/4 Inch - Pack Of 6 | AA2GKG 10H716 72 HB/40-40 KAx6 Silver1/4"Hardened SteelKeyed AlikeSilverAluminum6€121.13
ABUS 72 /40 KAx3 Silver Lockout Padlock Keyed Alike Silver 1/4 Inch - Pack Of 3 | AA2GKH 10H717 72 /40 KAx3 Silver1/4"Hardened SteelKeyed AlikeSilverAluminum3€60.08
ABUS 72 /40 KAx6 Silver Lockout Padlock Keyed Alike Silver 1/4 Inch - Pack Of 6 | AA2GKJ 10H718 72 /40 KAx6 Silver1/4"Hardened SteelKeyed AlikeSilverAluminum6€112.38
ABUS 72/40 KAx12 Red Lockout Padlock Keyed Alike Red 1/4 Inch - Pack Of 12 | AA6UEB 14Z350 72/40 KAx12 Red1/4"Hardened SteelKeyed AlikeRedAluminum12€244.65
ABUS 72/40 KAx12 Blue Lockout Padlock Keyed Alike Blue 1/4 Inch - Pack Of 12 | AA6UEC 14Z351 72/40 KAx12 Blue1/4"Hardened SteelKeyed AlikeBlueAluminum12€244.65
ABUS 72/40 KAx12 Green Lockout Padlock Keyed Alike Green 1/4 Inch - Pack Of 12 | AA6UED 14Z352 72/40 KAx12 Green1/4"Hardened SteelKeyed AlikeGreenAluminum12€244.65

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ABUS 72 /40 KAx3 Purple Lockout Padlock Keyed Alike Purple 1/4 Inch - Pack Of 3
€74.58 /unit