Flat Shipping

Flat Shipping at €24.99 + VAT

ABUS 450 P110 110V Electrical/Switch Lockout De, 12 mm Max Cord Dia, Red | CN7ZMV

ABUS 450 P110 110V Electrical/Switch Lockout De, 12 mm Max Cord Dia, Red

Item: CN7ZMV Model: 450Cross Ref: 179XP5
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€23.92 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSwitch
For Maximum Cord Diameter12 mm
For Voltage110V AC
Length3 1/2"
Lockout ColorRed
Lockout MaterialPolypropylene
Max. No. Of Padlocks2
Max. Number Of Padlocks2
Padlock Shackle Max. Dia.0.35"
Plug Lockout TypePower Plug Lockout
Resistance PropertiesChemical Resistant
Width3.19"
For Maximum Padlock Shackle Diameter0.35"
Maximum Number Of Padlocks2
Overall Length3.5"
Overall Width3.19"

Shipping Info:

Ship weight (kg) 0.117
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ABUS 450 P110 110V Electrical/Switch Lockout De, 12 mm Max Cord Dia, Red
€23.92 /unit