Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

ABUS 41/40 MK KD Keyed Padlock Different Master 1-1/2 Width | AJ2JCB 5UKH4

ABUS 41/40 MK KD Keyed Padlock Different Master 1-1/2 Width

Item: AJ2JCB Model: 41/40 MK KDCross Ref: 5UKH4
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€28.70 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemKeyed Padlock
Body ColorBlue , Silver
Body FinishLaminated
Body Height1 5/16"
Body MaterialRecycled Steel , Steel
Body StyleRectangular
Body Thickness1 1/32"
Body Width1 47/64"
Bumper ColorSilver
Bumper MaterialPlastic
Chain IncludedNo
Control Key Registration RequiredNo
Corrosion-resistantNo
EnvironmentIndoor
FeaturesDrill Protection
For Use With41 Series Master Key
High SecurityYes
Horizontal Shackle Clearance45/64"
IncludesBumpers
Includes Dust CoverNo
Includes Id TagNo
Includes Lock CoverNo
Interchangeable Core TypeNo
Key CodeVaries
Key RetainingYes
Key TypeDifferent, Master
KeyingMaster Keyed
Lock Body ShapeRectangular
Lock MechanismDouble Lever Locking , Pin Tumbler
Master Key Code195
Master Key IncludedYes
National Stock No.No
Non Removable KeyYes
Number Of Bumpers1
Number Of Keys2
Number Of Locks In Pack1
Number Of Pins5
Opens With Key No.195
Padlock Body ShapeRectangular
RekeyableNo
Security LevelGeneral Security
Shackle Dia.17/64" , 9/32"
Shackle Height3/4"
Shackle MaterialSteel
Shackle ShapeRounded
Shackle TypeStandard Shackle
Shackle Width13/16"
TypeKeyed Padlock
Vertical Shackle Clearance25/32"
Weather ProofYes
Weather ResistantNo
Includes ChainNo
Interchangeable CoreNo
Key Locking MechanismPin Tumbler
Lock Body ColorSilver
Lock Body FinishLaminated
Lock Body MaterialSteel
Locking MechanismDouble Lever Locking
SeriesABUS 41 Eterna
Shackle Diameter9/32"

Shipping Info:

Ship weight (kg) 0.216
Ship height (cm)6.86
Ship length (cm)15.49
Ship width (cm)10.67
Country of OriginDE

Product Details:

    • High Security : Yes
    • Non Removable Key : Yes
    • Marine Grade Weather Proof : Yes

Product Variants

ProductModelShackle Dia.Shackle MaterialSecurity LevelWeather ResistantHorizontal Shackle ClearanceVertical Shackle ClearanceShackle TypeNumber Of PinsPrice
ABUS 41/30 MK KD Keyed Padlock Different Master 1-1/4 Width | AJ2JBZ 5UKH2 41/30 MK KD13/64"SteelGeneral SecurityNo19/32"19/32"Standard Shackle5€19.84
ABUS 41HB/40 MK KD Keyed Padlock Different Master 1-1/2 Width | AJ2JCC 5UKH5 41HB/40 MK KD9/32"SteelGeneral SecurityNo45/64"1 31/32"Long Shackle5€25.52
ABUS 41/45 MK KD Keyed Padlock Different Master 1-3/4 Width | AJ2JCD 5UKH6 41/45 MK KD5/16"SteelGeneral SecurityNo25/32"29/32"Standard Shackle5€25.34
ABUS 41HB/45 MK KD Keyed Padlock Different Master 1-3/4 Width | AJ2JCE 5UKH7 41HB/45 MK KD5/16"SteelGeneral SecurityNo25/32"1 31/32"Long Shackle5€27.73
ABUS 41/50 MK KD Keyed Padlock Different Master 2 Width | AJ2JCF 5UKH8 41/50 MK KD3/8"SteelGeneral SecurityNo29/32"63/64"Standard Shackle5€30.27
ABUS 41HB/50 MK KD Keyed Padlock Different Master 2 Width | AJ2JCG 5UKH9 41HB/50 MK KD3/8"SteelGeneral SecurityNo29/32"1 31/32"Long Shackle5€32.70
ABUS 85/40 MK KD Keyed Padlock Different Master 1-1/2 Width | AJ2JCH 5UKJ4 85/40 MK KD1/4"SteelGeneral SecurityYes55/64"57/64"Standard Shackle5€28.36

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ABUS 41/40 MK KD Keyed Padlock Different Master 1-1/2 Width
€28.70 /unit