Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

ABUS 37/55 KA Keyed Padlock Alike 2-1/8 Width | AH9KEE 3TMR2

ABUS 37/55 KA Keyed Padlock Alike 2-1/8 Width

Item: AH9KEE Model: 37/55 KACross Ref: 3TMR2
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€194.82 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemKeyed Padlock
Body ColorBlack
Body FinishNo Finish
Body Height3 11/32"
Body MaterialHardened Steel , Steel
Body StyleSquare
Body Thickness1 3/16"
Body Width2 29/64"
Bumper ColorBlack
Chain IncludedNo
Control Key Registration RequiredNo
Corrosion-resistantNo
EnvironmentIndoor
FeaturesDouble Bolted
FinishBlack Coated
For Use WithHasp No. 135
High SecurityYes
Horizontal Shackle Clearance1 5/64"
IncludesBumpers, Dust Cover, Lock Cover
Includes Dust CoverYes
Includes Id TagNo
Includes Lock CoverYes
Interchangeable Core TypeNo
Key Code5544653
Key RetainingYes
Key TypeAlike
KeyingKeyed Alike
Lock Body ShapeSquare
Lock MechanismBall Bearing Locking , Disc Tumbler
Master Key IncludedNo
Number Of Bumpers1
Number Of Keys2
Number Of Locks In Pack1
Number Of Pins7
Opens With Key No.5544653
Padlock Body ShapeSquare
RekeyableYes
Security LevelHigh Security
Shackle Dia.13/32" , 7/16"
Shackle Height1"
Shackle MaterialHardened Steel
Shackle ShapeRounded
Shackle TypeStandard Shackle
Shackle Width1 1/8"
TypeKeyed Padlock
Vertical Shackle Clearance1 3/64"
Weather ResistantYes
Includes ChainNo
Interchangeable CoreNo
Key Locking MechanismDisc Tumbler
Lock Body ColorBlack
Lock Body FinishNo Finish
Lock Body MaterialSteel
Lock Cover MaterialPlastic Coated
Locking MechanismBall Bearing Locking
SeriesGRANIT Series
Shackle Diameter7/16"
StandardsCEN CLASS 4

Shipping Info:

Ship weight (kg) 0.4905
Ship height (cm)11.43
Ship length (cm)6.35
Ship width (cm)3.56
Country of OriginDE

Product Details:

    • High Security : Yes

Product Variants

ProductModelShackle Dia.Shackle MaterialSecurity LevelWeather ResistantHorizontal Shackle ClearanceVertical Shackle ClearanceShackle TypeNumber Of PinsPkg. Qty.Price
ABUS 55/40 KA Padlock KA 13/16 Inch H 4 Pin Brass | AA6NMA 14J890 55/40 KA1/4"SteelGeneral SecurityYes53/64"55/64"Standard Shackle41€13.31
ABUS 83AL/40 (200) KA Blue Keyed Padlock Alike 1-1/2 Width | AG9CDY 14J853 83AL/40 (200) KA Blue1/4"SteelGeneral SecurityYes29/32"-Long Shackle5 to 61€36.77
ABUS 83AL/40 (200) KA Red Keyed Padlock Alike 1-1/2 Width | AG9CDZ 14J854 83AL/40 (200) KA Red1/4"SteelGeneral SecurityYes29/32"1 1/2"Long Shackle5 to 61€36.77
ABUS 83AL/40 (200) KA Titanium Keyed Padlock Alike 1-1/2 Width | AG9CEA 14J855 83AL/40 (200) KA Titanium1/4"SteelGeneral SecurityYes29/32"1 1/2"Long Shackle5 to 61€36.77
ABUS 83AL/40 (300) KA Blue Keyed Padlock Alike 1-1/2 Width | AG9CEB 14J856 83AL/40 (300) KA Blue1/4"SteelGeneral SecurityYes29/32"-Long Shackle5 to 61€39.97
ABUS 83AL/40 (300) KA Red Keyed Padlock Alike 1-1/2 Width | AG9CEC 14J857 83AL/40 (300) KA Red1/4"SteelGeneral SecurityYes29/32"-Long Shackle5 to 61€39.97
ABUS 83AL/40 (300) KA Titanium Keyed Padlock Alike 1-1/2 Width | AG9CED 14J858 83AL/40 (300) KA Titanium1/4"SteelGeneral SecurityYes29/32"1 1/2"Long Shackle5 to 61€39.97

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ABUS 37/55 KA Keyed Padlock Alike 2-1/8 Width
€194.82 /unit