Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

ABUS 26/80 KA Diskus Padlock 11/16 Inch H KA Silver | AD2RAV 3TMP7

ABUS 26/80 KA Diskus Padlock 11/16 Inch H KA Silver

Item: AD2RAV Model: 26/80 KACross Ref: 3TMP7
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€98.41 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDiskus Padlock
Body ColorSilver
Body Dia.3 1/4" , 3 5/32"
Body Height3 1/4" , 3 5/32"
Body MaterialStainless Steel
Body StyleDisc
Body Thickness1 1/4" , 1 7/32"
Body Width3 1/4" , 3 5/32"
Chain IncludedNo
ColorSilver
Corrosion-resistantYes
EnvironmentOutdoor
FeaturesDouble Bolted
High SecurityYes
Horizontal Shackle Clearance63/64"
Includes(2) Keys
Includes Dust CoverNo
Includes Id TagNo
Includes Lock CoverNo
Interchangeable CoreNo
Key Code113
Key Locking MechanismPin Tumbler
Key RetainingYes
Key TypeAlike
KeyingKeyed Alike
Lock Body FinishNo Finish
Lock Body MaterialStainless Steel
Lock Body ShapeRound
Master Key IncludedNo
Number Of Bumpers0
Number Of Keys2
Number Of Locks In Pack1
Number Of Pins5
Opens With Key No.113
Padlock Body ShapeDisc
RekeyableNo
Security LevelExtremely High Security , General Security
Shackle ConfigurationShrouded
Shackle Dia.0.406" , 13/32" , 7/16"
Shackle Height0.688" , 11/16"
Shackle MaterialSteel
Shackle ShapeRounded
Shackle TypePartially Hidden Shackle , Shrouded
Shackle Width1"
ShapeRound
TypeKeyed Padlock
Vertical Shackle Clearance45/64"
Weather ResistantYes
WeatherabilityHigh Corrosion Resistant
Body Diameter3 5/32"
Includes ChainNo
Lock Body ColorSilver
SeriesDiskus 26
Shackle Diameter7/16"

Shipping Info:

Ship weight (kg) 0.414
Ship height (cm)9.4
Ship length (cm)8.38
Ship width (cm)3.56
HS code8301109000
Country of OriginDE

Product Variants

ProductModelSecurity LevelShackle Dia.Shackle MaterialBody WidthBody Dia.Body ThicknessNumber Of PinsBody HeightPkg. Qty.Price
ABUS 25EC/70 KA Dimple Key Padlock 3/4 Inch H KA Silver | AD2RAA 3TMJ6 25EC/70 KAHigh Security3/8"Steel2 3/4"2 3/4"1.187"102 4/5"1€50.48
ABUS 24IB/50 KA All Weather Padlock 3/8 Inch H KA Silver | AD2RAG 3TMN4 24IB/50 KAHigh Security1/4"Stainless Steel2"2"1"42"1€27.97
ABUS 24IB/60 KA All Weather Padlock 1/2 Inch H KA Silver | AD2RAJ 3TMN6 24IB/60 KAHigh Security0.312"Stainless Steel2 3/8"2 3/8"1"42 3/8"1€43.64
ABUS 26/90 KA Diskus Padlock 5/8 Inch H KA Silver 5 Pin | AD2RAX 3TMP9 26/90 KAExtremely High Security0.469"Steel3 3/4"3 3/4"1 1/4"53 3/4"1€105.30
ABUS 24IB/70 KAx2 All Weather Padlock 11/16 Inch H KA 2 PK | AD3CAY 3XVY5 24IB/70 KAx2High Security3/8"Stainless Steel2 3/4"2 3/4"1.187"52 3/4"2€94.65
ABUS 28/70 KAx2 Economy Disk Padlock 3/4 Inch H - Pack of 2 | AD3CAZ 3XVY6 28/70 KAx2High Security3/8"Steel2 3/4"2 3/4"1.187"5-2€59.48
ABUS 28/70 KA Economy Disk Padlock 3/4 Inch H KA Silver | AE4DAF 5JKP5 28/70 KAMedium Security3/8"Steel2 3/4"2 3/4"1.187"52 3/4"1€25.26

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ABUS 26/80 KA Diskus Padlock 11/16 Inch H KA Silver
€98.41 /unit