Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

ABUS 2502/85 Cable Lock, 2 1/2 ft Cable Length, 1/16 Inch Cable Dia, Steel | CN7ZFL

ABUS 2502/85 Cable Lock, 2 1/2 ft Cable Length, 1/16 Inch Cable Dia, Steel

Item: CN7ZFL Model: 2502/85Cross Ref: 466N78
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€68.43 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLock
Body ColorBlack
Body MaterialPlastic
Body Thickness2"
Body Width2.281"
Cable CoatingVinyl
Cable ColorSilver
Cable Dia.1/16"
Cable Length2.5 ft.
Cable Lock TypeRetractable Cable Locks
Cable MaterialSteel
Combination TypeResettable
EnvironmentIndoor/Outdoor
Lock Body ShapeRectangular
Lock StyleCombination
Number Of Keys0
Weather ResistantNo
Cable Diameter1/16"
Lock Body MaterialPlastic
Locking StyleCombination

Shipping Info:

Ship weight (kg) 0.099
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginCN

Product Variants

ProductModelCable LengthBody WidthLock StyleCombination TypeCable Dia.Body MaterialWeather ResistantBody ThicknessPrice
ABUS 2501/65 Cable Lock, 2 ft Cable Length, 1/16 Inch Cable Dia, Steel | CN7ZFM 2501/652 ft.1.844"CombinationResettable1/16"PlasticNo2"€40.45

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ABUS 2502/85 Cable Lock, 2 1/2 ft Cable Length, 1/16 Inch Cable Dia, Steel
€68.43 /unit