Flat Shipping

Flat Shipping at €24.99 + VAT

ABUS 19360 Keyed Padlock, Keyed Alike, Steel, Std Body Body Size, Hardened Steel, Extended, Blue | CN7ZMF

ABUS 19360 Keyed Padlock, Keyed Alike, Steel, Std Body Size, Hardened Steel, Extended, Blue

Item: CN7ZMF Model: 19360Cross Ref: 45WN93
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€88.80 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemKeyed Padlock
Body ColorBlue
Body FinishLaminated
Body Height1 5/16" , 1.312"
Body MaterialSteel
Body Material CoatingLaminated
Body ShapeRectangular
Body Thickness1 1/8"
Body Width1 1/2"
ColorBlue
Control Key Registration RequiredNo
Display Sell UomPK
For Use WithLockout/Tagout, Security
HeaderNo Header
High SecurityYes
Includes(2) Keys
Key TypeKeyed Alike
Number Of Bumpers1
Number Of Keys2
Number Of Tumbler Pins5
Opening TypeKey
Padlock Body ShapeRectangular
Security LevelHigh Security
Shackle Dia.0.281" , 9/32"
Shackle Height3"
Shackle LengthExtended
Shackle MaterialHardened Steel
Shackle TypeOpen
Shackle Width0.688" , 11/16"
Width Across Shackle11/16"
Body Material FinishLaminated
Number Of Keys Included2
Padlock Body MaterialSteel
Padlock Shackle MaterialHardened Steel
Shackle Diameter9/32"

Shipping Info:

Ship weight (kg) 1.5525
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelBody MaterialShackle MaterialBody ColorShackle Dia.Key TypeVertical Shackle ClearancePkg. Qty.Price
ABUS 74LB/40 KD YELLOW Lockout Padlock Yellow Key Different | AG6DBW 35MD45 74LB/40 KD YELLOWPlasticSteelYellow1/4"Keyed Different-1€20.49
ABUS 74LB/40 KD GREEN Lockout Padlock Green Key Different | AG6DBX 35MD46 74LB/40 KD GREENAluminumSteelGreen1/4"Keyed Different-1€20.49
ABUS 74LB/40 KD PURPLE Lockout Padlock Purple Key Different | AG6DBY 35MD47 74LB/40 KD PURPLEAluminumSteelPurple1/4"Keyed Different-1€19.49
ABUS 74LB/40 KD ORANGE Lockout Padlock Orange Key Different | AG6DBZ 35MD48 74LB/40 KD ORANGEAluminumSteelOrange1/4"Keyed Different-1€19.49
ABUS 74/40 KD RED Lockout Padlock Aluminium Red 1/4 In. | AG6DCM 35MD20 74/40 KD REDAluminumSteelRed1/4"Keyed Different-1€18.51
ABUS 74/40 KD BLUE Lockout Padlock Aluminium Blue 1/4 In. | AG6DCN 35MD21 74/40 KD BLUEAluminumSteelBlue1/4"Keyed Different-1€18.51
ABUS 74/40 KD GREEN Lockout Padlock Aluminium Green 1/4 In. | AG6DCP 35MD22 74/40 KD GREENAluminumSteelGreen1/4"Keyed Different-1€18.51

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ABUS 19360 Keyed Padlock, Keyed Alike, Steel, Std Body Size, Hardened Steel, Extended, Blue
€88.80 /unit