Flat Shipping

Flat Shipping at €24.99 + VAT

ABUS 19354 Keyed Padlock, Keyed Different, Aluminum, Std Body Body Size, Hardened Steel, Extended | CN7ZGZ

ABUS 19354 Keyed Padlock, Keyed Different, Aluminum, Std Body Size, Hardened Steel, Extended

Item: CN7ZGZ Model: 19354Cross Ref: 45WP66
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€128.58 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemKeyed Padlock
Body ColorOrange
Body Height1 5/8"
Body MaterialAluminum
Body ShapeRectangular
Body Thickness3/4"
Body Width1 1/2"
ColorOrange
Control Key Registration RequiredNo
Display Sell UomPK
For Use WithLockout/Tagout, Security
HeaderNo Header
High SecurityNo
IncludesNickel Plated Brass Key
Key TypeKeyed Different
Number Of Bumpers0
Number Of Tumbler Pins6
Opening TypeKey
Padlock Body ShapeRectangular
Security LevelMedium Security
Shackle Dia.1/4"
Shackle Height3"
Shackle LengthExtended
Shackle MaterialHardened Steel
Shackle Material CoatingChrome Plated
Shackle Material FinishChrome Plated
Shackle TypeOpen
Shackle Width3/4"
Width Across Shackle3/4"
Padlock Body MaterialAluminum
Padlock Shackle MaterialHardened Steel

Shipping Info:

Ship weight (kg) 0.945
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginCN

Product Variants

ProductModelBody MaterialShackle MaterialBody ColorShackle Dia.Key TypeVertical Shackle ClearancePkg. Qty.Price
ABUS 74LB/40 KD YELLOW Lockout Padlock Yellow Key Different | AG6DBW 35MD45 74LB/40 KD YELLOWPlasticSteelYellow1/4"Keyed Different-1€20.49
ABUS 74LB/40 KD GREEN Lockout Padlock Green Key Different | AG6DBX 35MD46 74LB/40 KD GREENAluminumSteelGreen1/4"Keyed Different-1€20.49
ABUS 74LB/40 KD PURPLE Lockout Padlock Purple Key Different | AG6DBY 35MD47 74LB/40 KD PURPLEAluminumSteelPurple1/4"Keyed Different-1€19.49
ABUS 74LB/40 KD ORANGE Lockout Padlock Orange Key Different | AG6DBZ 35MD48 74LB/40 KD ORANGEAluminumSteelOrange1/4"Keyed Different-1€19.49
ABUS 74/40 KD RED Lockout Padlock Aluminium Red 1/4 In. | AG6DCM 35MD20 74/40 KD REDAluminumSteelRed1/4"Keyed Different-1€18.51
ABUS 74/40 KD BLUE Lockout Padlock Aluminium Blue 1/4 In. | AG6DCN 35MD21 74/40 KD BLUEAluminumSteelBlue1/4"Keyed Different-1€18.51
ABUS 74/40 KD GREEN Lockout Padlock Aluminium Green 1/4 In. | AG6DCP 35MD22 74/40 KD GREENAluminumSteelGreen1/4"Keyed Different-1€18.51

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ABUS 19354 Keyed Padlock, Keyed Different, Aluminum, Std Body Size, Hardened Steel, Extended
€128.58 /unit