Flat Shipping

Flat Shipping at €24.99 + VAT

ABLOY PL350/25B-KA Keyed Padlock 1 inch Height U-Shape 1-1/4 inch W | AG4YEA 35GP70

ABLOY PL350/25B-KA Keyed Padlock 1 inch Height U-Shape 1-1/4 inch W

Item: AG4YEA Model: PL350/25B-KACross Ref: 35GP70
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€280.79 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemKeyed Padlock
Body ColorSilver
Body FinishChrome Plated
Body Height2.266"
Body MaterialBrass
Body StyleRectangular
Body Thickness1.187"
Body Width2.828"
Control Key Registration RequiredYes
Key TypeKeyed Alike
KeyingYes
Keyway TypeSentry
Number Of Bumpers0
Number Of Pins0
Opens With Key No.SENTRY-KEY
RekeyableYes
Security LevelHigh Security
Shackle ConfigurationU Shape
Shackle Dia.0.531"
Shackle Height1"
Shackle MaterialHardened Boron
Shackle TypeOpen
Shackle Width1 1/4"
ShapeRectangle
Weather ResistantSome Corrosion Resistance
Compatible Cylinder BrandAbloy
Horizontal Shackle Clearance1 1/4"
Includes ChainNo
Includes Dust CoverYes
Includes Id TagNo
Includes Lock CoverNo
Interchangeable CoreNo
Key Locking MechanismDisc Tumbler
Key RetainingYes
Lock Body ColorSilver
Lock Body FinishChrome Plated
Lock Body MaterialSteel
Lock Body ShapeRectangular
Master Key IncludedNo
Number Of Keys2
Number Of Locks In Pack1
SeriesABLOY PL350
Shackle Diameter35/64"
Shackle FinishChrome-Plated
Shackle ShapeRounded
StandardsEN12320
Vertical Shackle Clearance1"

Shipping Info:

Ship weight (kg) 0.9
Ship height (cm)2.54
Ship length (cm)12.7
Ship width (cm)7.62
HS code8301100000

Product Variants

ProductModelWeather ResistantShackle Dia.Shackle MaterialShackle TypeBody WidthBody HeightShackle WidthShackle ConfigurationPrice
ABLOY PL330/25B-KA Keyed Padlock 1 inch H Hardened Boron Steel | AG4YDH 35GP54 PL330/25B-KASome Corrosion Resistance0.312"Boron SteelOpen1.891"1.578"1"Hardened€134.11
ABLOY PL330/50B-KA Keyed Padlock 2 inch H Hardened Boron Steel | AG4YDK 35GP56 PL330/50B-KASome Corrosion Resistance0.312"Boron SteelOpen1.891"1.578"1"Hardened€139.00
ABLOY PL330/100B-KA Keyed Padlock 3-15/16 inch Height Hardened | AG4YDM 35GP58 PL330/100B-KASome Corrosion Resistance0.312"Boron SteelOpen1.891"1.578"1"Hardened€145.77
ABLOY PL340/25B-KA Keyed Padlock 1 inch Height U-Shape Hrdnd Boron | AG4YDP 35GP60 PL340/25B-KASome Corrosion Resistance3/8"Hardened BoronOpen2 1/4"2.078"1.094"U Shape€186.25
ABLOY PL340/50B-KA Keyed Padlock 2 inch Height U-Shape Hrdnd Boron | AG4YDR 35GP62 PL340/50B-KASome Corrosion Resistance3/8"Hardened BoronOpen2 1/4"2.078"1.094"U Shape€192.02
ABLOY PL341/25B-KA Keyed Padlock 1 inch H U-Shape Plated Brass | AG4YDU 35GP64 PL341/25B-KASome Corrosion Resistance3/8"Hardened BoronOpen2 1/4"2.078"1.094"U Shape€193.13
ABLOY PL341/50B-KA Keyed Padlock 2 inch H U-Shape Plated Brass | AG4YDW 35GP66 PL341/50B-KASome Corrosion Resistance3/8"Hardened BoronOpen2 1/4"2.078"1.094"U Shape€199.49

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ABLOY PL350/25B-KA Keyed Padlock 1 inch Height U-Shape 1-1/4 inch W
€280.79 /unit