Flat Shipping

Flat Shipping at €24.99 + VAT

ABLOY PL330/25B-KD Keyed Padlock 5/16 in Diameter 1 inch H | AG4YDG 35GP53

ABLOY PL330/25B-KD Keyed Padlock 5/16 in Diameter 1 inch H

Item: AG4YDG Model: PL330/25B-KDCross Ref: 35GP53
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€142.16 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemKeyed Padlock
Body ColorSilver
Body FinishChrome Plated
Body Height1.578"
Body StyleRectangular
Body Thickness7/8"
Body Width1.891"
Control Key Registration RequiredYes
Key TypeKeyed Different
KeyingYes
Keyway TypeSentry
Lock Body MaterialBrass
Number Of Bumpers0
Number Of Pins0
Opens With Key No.SENTRY-KEY
RekeyableYes
Security LevelHigh Security
Shackle ConfigurationU Shape
Shackle Dia.0.312"
Shackle Height1"
Shackle MaterialHardened Boron
Shackle TypeOpen
Shackle Width1"
ShapeRectangle
WeatherabilitySome Corrosion Resistance
Compatible Cylinder BrandAbloy
Horizontal Shackle Clearance1"
Includes ChainNo
Includes Dust CoverYes
Includes Id TagNo
Includes Lock CoverNo
Interchangeable CoreNo
Key CodeVaries
Key Locking MechanismDisc Tumbler
Key RetainingYes
Lock Body ColorSilver
Lock Body FinishChrome Plated
Lock Body ShapeRectangular
Master Key IncludedNo
Number Of Keys2
Number Of Locks In Pack1
SeriesPL330 Series
Shackle Diameter19/64"
Shackle FinishChrome-Plated
Shackle ShapeRounded
StandardsEN12320
Vertical Shackle Clearance1"
Weather ResistantYes

Shipping Info:

Ship weight (kg) 0.3465
Ship height (cm)3.56
Ship length (cm)7.62
Ship width (cm)5.08
HS code8301100000

Product Variants

ProductModelShackle Dia.Shackle MaterialBody WidthBody HeightShackle HeightShackle WidthShackle ConfigurationWeatherabilityPrice
ABLOY PLM330/25B-KD Keyed Padlock 5/16 in Diameter 1 inch W | AG4YDA 35GP43 PLM330/25B-KD0.312"Hardened Boron1.891"1.578"1"1"U Shape-€184.89
ABLOY PLM330/50B-KD Keyed Padlock 5/16 in Diameter 2 inch H U-Shape | AG4YDB 35GP44 PLM330/50B-KD0.312"Hardened Boron1.891"1.578"2"1"U Shape-€189.64
ABLOY PLM340/25B-KD Keyed Padlock 3/8 inch Diameter 1-3/32 in W | AG4YDC 35GP45 PLM340/25B-KD3/8"Hardened Boron2.234"2.078"1"1.094"U Shape-€219.26
ABLOY PLM340/50B-KD Keyed Padlock 3/8 inch Diameter 2 inch Height U-Shape | AG4YDD 35GP46 PLM340/50B-KD3/8"Hardened Boron2.234"2.078"2"1.094"U Shape-€224.11
ABLOY PLM350/25B-KD Keyed Padlock 17/32 inch Diameter 1 inch H U-Shape | AG4YDE 35GP47 PLM350/25B-KD0.531"Hardened Boron2.828"2.078"1"1 1/4"U Shape-€297.43
ABLOY PLM350/50B-KD Keyed Padlock 17/32 inch Diameter 2 inch H | AG4YDF 35GP48 PLM350/50B-KD0.531"Hardened Boron2.828"2.266"2"1 1/4"U Shape-€302.21
ABLOY PL330/50B-KD Keyed Padlock 5/16 in Diameter 2 inch H | AG4YDJ 35GP55 PL330/50B-KD0.312"Hardened Boron1.891"1.578"2"1"U ShapeSome Corrosion Resistance€139.00

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ABLOY PL330/25B-KD Keyed Padlock 5/16 in Diameter 1 inch H
€142.16 /unit