Flat Shipping

Flat Shipping at €24.99 + VAT

ABLOY ME154T 605-KA Tubular Drive-In Deadbolt, 1, Bright Brass, Protec2, Alike | CN7ZEA

ABLOY ME154T 605-KA Tubular Drive-In Deadbolt, 1, Bright Brass, Protec2, Alike

Item: CN7ZEA Model: ME154T 605-KACross Ref: 404L67
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€533.56 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDeadbolt
Ada CompliantNo
Backset2 3/8", 2 3/4"
CylinderSingle
Faceplate Dimensions2.25" x 1"
FinishBright Brass
For Door Thickness1 3/4"
For Use WithSteel Doors, Wood Doors
IncludesHardware
Key TypeAlike
Keyway TypeProtec2
Ligature ResistantNo
Location TypeCommercial, Industrial, Institutional, Residential
MaterialSteel
Mfr. SeriesH2X Series
Mortise / CylindricalCylindrical
Number Of Keys2
Pins0
Security TypeHeavy Duty
StrikeSquare Corner
Strike Dim.2.25" x 1"
Throw Length1"
Ansi GradeGrade 1
Cylinder Core TypeConventional Core Cylinder
Door Thickness - Maximum1 3/4"
Faceplate Height2 1/4"
Faceplate Width1"
Includes CoreCore Included
Includes HardwareHardware Included
Inside Locking AccessThumb Turn
Ligature ResistanceNot Ligature Resistant
Lock Assembly TypeCylindrical
Number Of Pins0
Outside Locking AccessKeyway
PropertiesLocking
StandardsUL LISTED
Strike Plate Height2 1/4"
Strike Plate Width1"
Visual Indicator MessageNo Message

Shipping Info:

Ship weight (kg) 1.125
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelIncludesFinishKey TypeCylinderKeyway TypeLigature ResistantBacksetNumber Of KeysPrice
ABLOY ME152T 605-KA Tubular Drive-In Deadbolt, 1, Bright Brass, Protec2, Alike | CN7ZDY ME152T 605-KAHardwareBright BrassAlikeDoubleProtec2No2 3/8", 2 3/4"2€607.24
ABLOY ME156T 605-KA Tubular Drive-In Deadbolt, 1, Bright Brass, Protec2, Alike | CN7ZDZ ME156T 605-KAHardware, ThumbturnBright BrassAlikeSingleProtec2No2 3/8", 2 3/4"2€690.94
ABLOY ME152T 605-KD Tubular Drive-In Deadbolt, 1, Bright Brass, Protec2, Different | CN7ZEB ME152T 605-KDHardwareBright BrassDifferentDoubleProtec2No2 3/8", 2 3/4"2€630.23
ABLOY ME156T 605-KD Tubular Drive-In Deadbolt, 1, Bright Brass, Protec2, Different | CN7ZEC ME156T 605-KDHardware, ThumbturnBright BrassDifferentSingleProtec2No2 3/8", 2 3/4"2€690.94
ABLOY ME154T 605-KD Tubular Drive-In Deadbolt, 1, Bright Brass, Protec2, Different | CN7ZED ME154T 605-KDHardwareBright BrassDifferentSingleProtec2No2 3/8", 2 3/4"2€483.18
ABLOY ME154T 625-KA Tubular Drive-In Deadbolt, 1, Bright Chrome, Protec2, Alike | CN7ZEE ME154T 625-KAHardwareBright ChromeAlikeSingleProtec2No2 3/8", 2 3/4"2€483.18
ABLOY ME156T 625-KA Tubular Drive-In Deadbolt, 1, Bright Chrome, Protec2, Alike | CN7ZEF ME156T 625-KAHardware, ThumbturnBright ChromeAlikeSingleProtec2No2 3/8", 2 3/4"2€690.94

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ABLOY ME154T 605-KA Tubular Drive-In Deadbolt, 1, Bright Brass, Protec2, Alike
€533.56 /unit