Flat Shipping

Flat Shipping at €24.99 + VAT

ABILITY ONE 9905-01-661-2143 Marking Flag, 2 1/2 x 3 1/2 Inch Flag Size, 21 Inch Staff Ht, Fluorescent Orange | CN7YWJ

ABILITY ONE 9905-01-661-2143 Marking Flag, 2 1/2 x 3 1/2 Inch Flag Size, 21 Inch Staff Ht, Fluorescent Orange

Item: CN7YWJ Model: 9905-01-661-2143Cross Ref: 54XZ47
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€41.51 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMarking Flag
ColorFluorescent Orange
MaterialPVC
PatternSolid
Printed MessageBlank
Size2 1/2" x 3 1/2"
Staff Height21"
Staff MaterialSteel
Flag MaterialPVC
Flag Size (hxw)2 1/2" x 3 1/2"

Shipping Info:

Ship weight (kg) 0.9675
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelStaff MaterialStaff HeightSizePatternPrinted MessagePkg. Qty.Price
ABILITY ONE 9905-01-661-2148 Marking Flag, 2 1/2 Inch x 3 1/2 Inch Flag Size, 15 Inch Staff Ht, Red, Blank, Solid | CN7YWF 9905-01-661-2148Steel Wire15"2 1/2" x 3 1/2"SolidBlank100€24.32
ABILITY ONE 9905-01-661-2144 Marking Flag, 2 1/2 Inch x 3 1/2 Inch Flag Size, 21 Inch Staff Ht, Fluorescent Pink | CN7YWG 9905-01-661-2144Steel21"2 1/2" x 3 1/2"SolidBlank100€25.75
ABILITY ONE 9905-01-661-2149 Marking Flag, 2 1/2 x 3 1/2 Inch Flag Size, 15 Inch Staff Ht, Orange, Blank, Solid | CN7YWH 9905-01-661-2149Steel15"2 1/2" x 3 1/2"SolidBlank100€24.32
ABILITY ONE 9905-01-661-2140 Marking Flag, 4 Inch x 5 Inch Flag Size, 21 Inch Staff Ht, Yellow, Blank, Solid | CN7YWK 9905-01-661-2140Steel Wire21"4" x 5"SolidBlank100€29.83
ABILITY ONE 9905-01-661-2152 Marking Flag, 4 x 5 Inch Flag Size, 21 Inch Staff Ht, Orange, Blank, Solid, Steel | CN7YWL 9905-01-661-2152Steel21"4" x 5"SolidBlank100€27.36

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ABILITY ONE 9905-01-661-2143 Marking Flag, 2 1/2 x 3 1/2 Inch Flag Size, 21 Inch Staff Ht, Fluorescent Orange
€41.51 /unit