Flat Shipping

Flat Shipping at €24.99 + VAT

ABILITY ONE 8105-01-517-1365 Liner 12 To 16 Gallon Clear - Pack Of 1000 | AD2XVQ 3WB56

ABILITY ONE 8105-01-517-1365 Liner 12 To 16 Gallon Clear - Pack Of 1000

Item: AD2XVQ Model: 8105-01-517-1365Cross Ref: 3WB56
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€84.72 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTrash Bags
Bags Per Roll/pack1000
Capacity12 gal. to 16 gal.
ColorClear
Height33"
Length33"
MaterialPolyethylene
Max. Load25 lbs.
Package ConfigurationFlat Packs
Seal TypeStar
Strength RatingLight
Thickness8 µm
Width24"
Bottom Seal TypeStar
LegendNo Legend

Shipping Info:

Ship weight (kg) 7.7625
Ship height (cm)9.65
Ship length (cm)62.23
Ship width (cm)36.07
HS code3923210095
Country of OriginUS

Product Variants

ProductModelCapacityHeightThicknessMax. LoadStrength RatingColorPackage ConfigurationSeal TypePkg. Qty.Price
ABILITY ONE 8105-01-517-1349 Trash Can Liner 33 Gallon Clear Hdpe - Pack Of 250 | AB4DZE 1XEB1 8105-01-517-134933 gal.40"12 µm55 lbs.MediumClearFlat PacksStar250€55.99
ABILITY ONE 8105-01-517-0803 Liner 4 Gallon Clear Pe - Pack Of 2000 | AD2XVP 3WB55 8105-01-517-08034 gal.18"6 µm20 lbs.LightClearFlat PacksStar2€75.59
ABILITY ONE 8105-01-517-1368 Liner 20 To 30 Gallon Hdpe Clear - Pack Of 500 | AD2XVR 3WB57 8105-01-517-136820 gal. to 30 gal.37"10 µm45 lbs.MediumClearFlat PacksStar500€74.16
ABILITY ONE 8105-01-517-1366 Liner Hdpe 20 To 30 Gallon Clear - Pack Of 500 | AD2XVT 3WB58 8105-01-517-136620 gal. to 30 gal.37"12 µm55 lbs.MediumClearFlat PacksStar500€97.25
ABILITY ONE 8105-01-517-1343 Liner 33 Gallon Clear Hdpe - Pack Of 250 | AD2XVU 3WB59 8105-01-517-134333 gal.33"9 µm40 lbs.LightClearFlat PacksStar250€42.61
ABILITY ONE 8105-01-517-1344 Liner 40 To 45 Gallon Clear - Pack Of 250 | AD2XVV 3WB60 8105-01-517-134440 gal. to 45 gal.48"12 µm55 lbs.MediumClearFlat PacksStar250€77.50
ABILITY ONE 8105-01-517-1347 Liner 55 To 60 Gallon Clear - Pack Of 200 | AD2XVW 3WB61 8105-01-517-134755 gal. to 60 gal.60"14 µm60 lbs.HeavyClearFlat PacksStar200€83.03

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ABILITY ONE 8105-01-517-1365 Liner 12 To 16 Gallon Clear - Pack Of 1000
€84.72 /unit