ABILITY ONE 8105-01-386-2410 Recycled Can Liner 60 Gallon Brown - Pack Of 100 | AE3BJV 5BB27

ABILITY ONE 8105-01-386-2410 Recycled Can Liner 60 Gallon Brown - Pack Of 100

Item: AE3BJV Model: 8105-01-386-2410Cross Ref: 5BB27
In Stock

Get it by Tuesday, Jun 17

€104.92 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRecycled Can Liner
Capacity60 gal.
ColorBrown
Height58"
Length58"
MaterialRecycled Content
Max. Load75 lbs.
Strength RatingSuper Heavy
Thickness1.5 mil.
Width36"
% Recycled Content30% Post Consumer
Bag Closure TypeNone
LegendNo Legend
ScentUnscented

Shipping Info:

Ship weight (kg) 10.215
Ship height (cm)15.24
Ship length (cm)43.94
Ship width (cm)28.7
HS code3923290000
Country of OriginUS

Product Variants

ProductModelCapacityHeightThicknessColorMax. LoadPackage ConfigurationPkg. Qty.Price
ABILITY ONE 8105-01-386-2399 Recycled Can Liner 60 Gallon Brown - Pack Of 100 | AE3BJM 5BB20 8105-01-386-239960 gal.60"1.5 mil.Brown75 lbs.-100€108.84
ABILITY ONE 8105-01-386-2362 Recycled Can Liner 56 Gallon Brown - Pack Of 100 | AE3BJQ 5BB23 8105-01-386-236256 gal.49"1.5 mil.Brown75 lbs.Flat Packs100€71.83
ABILITY ONE 8105-01-386-2312 Recycled Can Liner 33 Gallon Brown/black - Pack Of 100 | AE3BJR 5BB24 8105-01-386-231233 gal.40"1.3 mil.Black, Brown55 lbs.-100€51.49
ABILITY ONE 8105-01-386-2329 Recycled Can Liner 45 Gallon Brown/black - Pack Of 100 | AE3BJT 5BB25 8105-01-386-232945 gal.48"1.5 mil.Black, Brown75 lbs.Flat Packs100€79.46
ABILITY ONE 8105-01-386-2289 Recycled Can Liner 7 To 10 Gallon - Pack Of 250 | AE4HXA 5KPZ1 8105-01-386-22897 gal. to 10 gal.24"1 mil.Black, Brown55 lbs.Flat Packs250€48.79
ABILITY ONE 8105-01-517-3668 Trash Can Liner 60 gal Capacity PK20 | AH2KXV 29JL43 8105-01-517-366860 gal.58"1.5 mil.Black75 lbs.Flat Packs20€18.05

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ABILITY ONE 8105-01-386-2410 Recycled Can Liner 60 Gallon Brown - Pack Of 100
€104.92 /pack