Flat Shipping

Flat Shipping at €24.99 + VAT

ABILITY ONE 8105-00-117-9881 Mailer Envelopes, 12 1/2 Inch x 19 in, 12 1/2 Inch x 19 in, #6, Kraft, 50 PK | CN7YQW

ABILITY ONE 8105-00-117-9881 Mailer Envelopes, 12 1/2 x 19 Inch Size, Kraft, 50 Pk

Item: CN7YQW Model: 8105-00-117-9881Cross Ref: 54ZF11
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€69.20 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemEnvelope
Closure StyleSelf Sealing
ColorKraft
Mailer Number#6
Mailer TypeBubble
MaterialPaper
Material Thickness1/8"
Outside Length19"
Outside Width12 1/2"
Pre-printed Address LinesNo
Usable Length19"
Usable Width12 1/2"
With Tear StripNo

Shipping Info:

Ship weight (kg) 2.655
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelOutside LengthOutside WidthUsable LengthUsable WidthMaterialColorClosure StyleWith Tear StripPkg. Qty.Price
ABILITY ONE 8105-00-117-9879 Mailer Envelopes, 10 1/2 Inch Size x 16 in, 10 1/2 Inch Size x 16 in, #5, Kraft, 80 PK | CN7YQV 8105-00-117-987916"10 1/2"16"10 1/2"PaperKraftSelf SealingNo80€79.29
ABILITY ONE 8105-00-117-9886 Mailer Envelopes, 14 1/2 Inch Size x 20 in, 14 1/2 Inch Size x 20 in, #7, Kraft, 50 PK | CN7YQX 8105-00-117-988620"14 1/2"20"14 1/2"PaperKraftSelf SealingNo50€71.56
ABILITY ONE 8105-00-117-9860 Mailer Envelopes, 6 Inch Size x 10 in, 6 Inch Size x 10 in, #0, Kraft, 200 PK | CN7YQY 8105-00-117-986010"6"10"6"PaperKraftSelf SealingNo200€81.31
ABILITY ONE 8105-00-117-9869 Mailer Envelopes, 8 1/2 Inch Size x 12 in, 8 1/2 Inch Size x 12 in, #2, Kraft, 100 PK | CN7YQZ 8105-00-117-986912"8 1/2"12"8 1/2"PaperKraftSelf SealingNo100€59.65
ABILITY ONE 8105-00-117-9870 Mailer Envelopes, 8 1/2 Inch Size x 14 1/2 in, 8 1/2 Inch Size x 14 1/2 in, #3, Kraft | CN7YRA 8105-00-117-987014 1/2"8 1/2"14 1/2"8 1/2"PaperKraftSelf SealingNo100€68.37
ABILITY ONE 8105-00-117-9872 Mailer Envelopes, 9 1/2 Inch Size x 14 1/2 in, 9 1/2 Inch Size x 14 1/2 in, #4, Kraft | CN7YRB 8105-00-117-987214 1/2"9 1/2"14 1/2"9 1/2"PaperKraftSelf SealingNo100€76.69
ABILITY ONE 8105-00-117-9866 Mailer Envelopes, 7 1/4 Inch Size x 12 in, 7 1/4 Inch Size x 12 in, #1, Kraft, 100 PK | CN7YRC 8105-00-117-986612"7 1/4"12"7 1/4"PaperKraftSelf SealingNo100€50.10

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ABILITY ONE 8105-00-117-9881 Mailer Envelopes, 12 1/2 x 19 Inch Size, Kraft, 50 Pk
€69.20 /pack