Flat Shipping

Flat Shipping at €24.99 + VAT

ABILITY ONE 7920-01-437-9806 Mop Wet Looped End | AE4LCT 5LG94

ABILITY ONE 7920-01-437-9806 Mop Wet Looped End

Item: AE4LCT Model: 7920-01-437-9806Cross Ref: 5LG94
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€46.67 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLooped-End Wet Mop
Basic MaterialCotton
ColorNatural
Color CodeNo
Color Coding SystemNo
Connection TypeSide Gate
Dry Weight16 oz. to 22 oz.
End TypeLooped
Headband Size2"
LaunderableYes
Length19"
MaterialCotton, Synthetic Blend
Mop StyleString
Mop TypeString
Ply4
Width6 1/2"
Cut End Mop Size22 oz.
Depth40"
Headband StyleWide
Includes HandleNo
Includes Mop TailbandYes
Mop Connection TypeSlide On
Mop End TypeLoop
Mop Head SizeLarge
Ply Count4
Product TypeWet Mop Head

Shipping Info:

Ship weight (kg) 0.6975
Ship height (cm)10.16
Ship length (cm)40.64
Ship width (cm)22.86
HS code9603908050
Country of OriginUS

Product Variants

ProductModelConnection TypeLaunderableMop StyleHeadband SizeDry WeightMaterialEnd TypeColorPrice
ABILITY ONE 7920-01-437-8636 Mop Wet Looped End | AE4LCR 5LG92 7920-01-437-8636Side GateYesString2"16 oz. to 22 oz.Cotton, Synthetic BlendLoopedNatural€34.55

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ABILITY ONE 7920-01-437-9806 Mop Wet Looped End
€46.67 /unit