Flat Shipping

Flat Shipping at €24.99 + VAT

ABILITY ONE 7910-01-513-5263 Eraser Burnishing Pad, Red, 21 Inch Floor Pad Size, 1500 Rpm, 5 PK | CN7YXJ

ABILITY ONE 7910-01-513-5263 Eraser Burnishing Pad, Red, 21 Inch Floor Pad Size, 1500 Rpm, 5 PK

Item: CN7YXJ Model: 7910-01-513-5263Cross Ref: 31UE71
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€112.25 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBurnishing Pad
Block Size21"
Center Hole Dia.3 1/4"
ColorPink , Red
Floor ApplicationBuffing, Burnishing, Polishing
Floor Pad Size21"
For Use WithRotary Or Automatic Floor Machine
Machine Size21"
MaterialRecycled Plastic Polyester Fiber
ShapeRound
Speed1500 RPM
ApplicationBurnishing
Diameter21"
Display Qty5
FeaturesReusable, Washable
Fits Machine Size21"
Maximum Speed1500 RPM
Pad/brush Size21"
Product TypeBurnishing Pad
Resistance PropertiesCorrosion Resistant
Series3600 Series
Thickness11/16"

Shipping Info:

Ship weight (kg) 1.7775
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelColorSpeedFloor Pad SizeShapeCenter Hole Dia.Pkg. Qty.Price
ABILITY ONE 7910-01-513-3314 Buffing Pad, 16 Inch Floor Pad Size, 175 to 600 rpm, Non-Woven Polyester Fiber, 5 Pack | CN7YGQ 7910-01-513-3314Red175-600 RPM16"Round-5€65.53
ABILITY ONE 7910-01-513-2218 Burnishing Pad, Blue, 13 Inch Floor Pad Size, 750 to 1100 rpm, 5 Pack | CN7YHC 7910-01-513-2218Blue750-1100 RPM13"Round-5€40.98
ABILITY ONE 7910-01-513-2219 Burnishing Pad, Blue, 17 Inch Floor Pad Size, 1500 rpm, 5 Pack | CN7YHD 7910-01-513-2219Blue1500 RPM17"Round3 1/4"5€55.46
ABILITY ONE 7910-01-513-2227 Burnishing Pad, Blue, 21 Inch Floor Pad Size, 1500 rpm, 5 Pack | CN7YHE 7910-01-513-2227Blue1500 RPM21"Round3 1/4"5€110.44
ABILITY ONE 7910-01-513-2243 Burnishing Pad, Blue, 21 Inch Floor Pad Size, 750 to 1500 rpm, 5 Pack | CN7YHF 7910-01-513-2243Blue750-1500 RPM21"Round-5€122.70
ABILITY ONE 7910-01-513-2234 Burnishing Pad, Brown, 16 Inch Floor Pad Size, 750 to 1100 rpm, 5 Pack | CN7YHG 7910-01-513-2234Brown750-1100 RPM16"Round-5€63.81
ABILITY ONE 7910-01-363-6975 Burnishing Pad, Brown, 20 Inch Floor Pad Size, 1500 rpm, 5 Pack | CN7YHH 7910-01-363-6975Brown1500 RPM20"Round-5€64.12

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ABILITY ONE 7910-01-513-5263 Eraser Burnishing Pad, Red, 21 Inch Floor Pad Size, 1500 Rpm, 5 PK
€112.25 /unit