Flat Shipping

Flat Shipping at €24.99 + VAT

ABILITY ONE 7520-01-094-4307 Desk Tray, Letter, Black, Plastic | CF2KAP 55XD40

ABILITY ONE 7520-01-094-4307 Desk Tray, Letter, Black, Plastic

Item: CF2KAP Model: 7520-01-094-4307Cross Ref: 55XD40
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€22.94 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTray
ColorBlack
Height5"
Length8 1/2"
MaterialPlastic
Number Of Compartments2
Width12"
File OrientationHorizontal
FinishSmooth
For Document Length8 1/2"
For Document Width11"
Overall Depth8 1/2"
Overall Height5"
Overall Width12"
Paper SizeLetter
Product TypeDesk Tray
StackableStackable

Shipping Info:

Ship weight (kg) 0.4725
Ship height (cm)12.7
Ship length (cm)21.59
Ship width (cm)30.48
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ABILITY ONE 7520-01-094-4307 Desk Tray, Letter, Black, Plastic
€22.94 /unit