Flat Shipping

Flat Shipping at €24.99 + VAT

ABILITY ONE 7290-01-460-6663 Dust Pan Plastic Black 12 Inch | AE4RJZ 5MM79

ABILITY ONE 7290-01-460-6663 Dust Pan Plastic Black 12 Inch

Item: AE4RJZ Model: 7290-01-460-6663Cross Ref: 5MM79
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€45.06 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLong Handled Dust Pan
ColorBlack
MaterialPlastic
Overall Length12"
Overall Width12"
Color Coding SystemNo
Depth12"
Display Qty1
Dust Pan TypeLong Handled/Lobby
FeaturesSwings Freely or Locks Upright
Includes Dust Pan LidNo
Tool TypeDust Pan
Width12"

Shipping Info:

Ship weight (kg) 0.855
Ship height (cm)17.78
Ship length (cm)88.9
Ship width (cm)33.02
HS code3926909980
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ABILITY ONE 7290-01-460-6663 Dust Pan Plastic Black 12 Inch
€45.06 /unit