Flat Shipping

Flat Shipping at €24.99 + VAT

ABILITY ONE 7220-01-658-8038 Anti-Slip Tape, Coarse, 60 Grit Size, Solid, Gray, 4 Inch X 30 Ft, 6.7 Mil Thick | CN7YDR

ABILITY ONE 7220-01-658-8038 Anti-Slip Tape, Coarse, 60 Grit Size, Solid, Gray, 4 Inch X 30 Ft, 6.7 Mil Thick

Item: CN7YDR Model: 7220-01-658-8038Cross Ref: 55WF54
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€169.91 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTape
Adhesive MaterialRubber
Adhesive PropertiesPressure Sensitive
Anti-slip SurfaceAluminum Oxide
ColorGray
EnvironmentIndoor And Outdoor
Glow In The DarkNo
Grit Size60
Length30 ft.
Max. Tape Performance Temp.175°F
Message LegendNo Legend
Min. Tape Performance Temp.50°F
PatternSolid
Surface AbrasiveCoarse
Tape Adhesive FormatSingle Sided
Tape PropertiesNon Skid
Thickness6.7 mil.
Traffic TypeMedium Traffic
Width4"

Shipping Info:

Ship weight (kg) 2.25
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelTraffic TypeMin. Tape Performance Temp.Max. Tape Performance Temp.ColorAnti-slip SurfaceSurface AbrasiveBack MaterialGrit SizePkg. Qty.Price
ABILITY ONE 7220-01-648-1004 Anti-Slip Tape, Coarse, 60 Grit Size, Solid, Black, 1 Inch X 60 Ft, 28 Mil Thick | CN7YCX 7220-01-648-1004Medium Traffic40°F175°FBlackAluminum OxideCoarseFilm604€243.15
ABILITY ONE 7220-01-658-7596 Anti-Slip Tape, Coarse, 60 Grit Size, Solid, Black, 1 Inch X 60 Ft, 36 Mil Thick | CN7YCY 7220-01-658-7596Medium Traffic40°F175°FBlackAluminum OxideCoarseFilm604€286.11
ABILITY ONE 7220-01-648-1008 Anti-Slip Tape, Coarse, 60 Grit Size, Solid, Black, 12 Inch X 60 Ft, 28 Mil Thick | CN7YCZ 7220-01-648-1008Medium Traffic40°F175°FBlackAluminum OxideCoarseFilm601€701.55
ABILITY ONE 7220-01-648-1022 Anti-Slip Tape, Coarse, 60 Grit Size, Solid, Black, 12 Inch X 60 Ft, 36 Mil Thick | CN7YDA 7220-01-648-1022Medium Traffic40°F175°FBlackAluminum OxideCoarseFilm601€1,016.15
ABILITY ONE 7220-01-648-1009 Anti-Slip Tape, Coarse, 60 Grit Size, Solid, Black, 18 Inch X 60 Ft, 28 Mil Thick | CN7YDB 7220-01-648-1009Medium Traffic40°F175°FBlackAluminum OxideCoarseFilm601€997.11
ABILITY ONE 7220-01-648-1005 Anti-Slip Tape, Coarse, 60 Grit Size, Solid, Black, 18 Inch X 60 Ft, 36 Mil Thick | CN7YDC 7220-01-648-1005Medium Traffic40°F175°FBlackAluminum OxideCoarseFilm601€1,424.16
ABILITY ONE 7220-01-658-7599 Anti-Slip Tape, Coarse, 60 Grit Size, Solid, Black, 2 Inch X 30 Ft, 6.7 Mil Thick | CN7YDD 7220-01-658-7599Medium Traffic40°F175°FBlackAluminum OxideCoarsePaper602€157.81

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ABILITY ONE 7220-01-658-8038 Anti-Slip Tape, Coarse, 60 Grit Size, Solid, Gray, 4 Inch X 30 Ft, 6.7 Mil Thick
€169.91 /unit