Flat Shipping

Flat Shipping at €24.99 + VAT

ABILITY ONE 7220-01-648-1773 Anti-Slip Tape, Non-Abrasive, Solid, Black, 4 Inch X 60 Ft, 45 Mil Thick | CN7YEG

ABILITY ONE 7220-01-648-1773 Anti-Slip Tape, Non-Abrasive, Solid, Black, 4 Inch X 60 Ft, 45 Mil Thick

Item: CN7YEG Model: 7220-01-648-1773Cross Ref: 52CC01
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€388.43 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTape
Adhesion To Steel49 oz./in.
Adhesive MaterialRubber
Adhesive PropertiesPressure Sensitive
Anti-slip SurfaceVinyl
Back MaterialFilm , Polymer
ColorBlack
EnvironmentIndoor And Outdoor
For ApplicationWet And Humid Environments
Glow In The DarkNo
Length60 ft.
Liner IncludedYes
Max. Tape Performance Temp.175°F
Message LegendNo Legend
Min. Tape Performance Temp.40°F
Minimum Application Temperature40°F
PatternSolid
Surface AbrasiveNon Abrasive
Tape Adhesive FormatSingle Sided
Tape PropertiesNon Skid
Tape Resistance PropertiesChemical Resistant
Thickness45 mil.
Traffic TypeWet And Barefoot Traffic
Width4"
Imperial Tape Length60 ft.
Imperial Tape Width4"
Maximum Tape Performance Temperature175°F
Minimum Tape Performance Temperature40°F
Package Quantity1
Product FormContinuous Roll
Specifications MetNFSI
StandardsNFSI CERTIFIED FOR HIGH TRACTION
Tape Adhesive MaterialRubber
Tape Backing ConstructionFilm
Tape Backing MaterialPolymer
Tape ColorBlack
Tape PatternSolid
Tape Thickness45 mil.

Shipping Info:

Ship weight (kg) 2.115
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelTraffic TypeMin. Tape Performance Temp.Max. Tape Performance Temp.ColorAnti-slip SurfaceSurface AbrasiveBack MaterialGrit SizePkg. Qty.Price
ABILITY ONE 7220-01-648-1004 Anti-Slip Tape, Coarse, 60 Grit Size, Solid, Black, 1 Inch X 60 Ft, 28 Mil Thick | CN7YCX 7220-01-648-1004Medium Traffic40°F175°FBlackAluminum OxideCoarseFilm604€243.15
ABILITY ONE 7220-01-658-7596 Anti-Slip Tape, Coarse, 60 Grit Size, Solid, Black, 1 Inch X 60 Ft, 36 Mil Thick | CN7YCY 7220-01-658-7596Medium Traffic40°F175°FBlackAluminum OxideCoarseFilm604€286.11
ABILITY ONE 7220-01-648-1008 Anti-Slip Tape, Coarse, 60 Grit Size, Solid, Black, 12 Inch X 60 Ft, 28 Mil Thick | CN7YCZ 7220-01-648-1008Medium Traffic40°F175°FBlackAluminum OxideCoarseFilm601€701.55
ABILITY ONE 7220-01-648-1022 Anti-Slip Tape, Coarse, 60 Grit Size, Solid, Black, 12 Inch X 60 Ft, 36 Mil Thick | CN7YDA 7220-01-648-1022Medium Traffic40°F175°FBlackAluminum OxideCoarseFilm601€1,016.15
ABILITY ONE 7220-01-648-1009 Anti-Slip Tape, Coarse, 60 Grit Size, Solid, Black, 18 Inch X 60 Ft, 28 Mil Thick | CN7YDB 7220-01-648-1009Medium Traffic40°F175°FBlackAluminum OxideCoarseFilm601€997.11
ABILITY ONE 7220-01-648-1005 Anti-Slip Tape, Coarse, 60 Grit Size, Solid, Black, 18 Inch X 60 Ft, 36 Mil Thick | CN7YDC 7220-01-648-1005Medium Traffic40°F175°FBlackAluminum OxideCoarseFilm601€1,424.16
ABILITY ONE 7220-01-658-7599 Anti-Slip Tape, Coarse, 60 Grit Size, Solid, Black, 2 Inch X 30 Ft, 6.7 Mil Thick | CN7YDD 7220-01-658-7599Medium Traffic40°F175°FBlackAluminum OxideCoarsePaper602€157.81

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ABILITY ONE 7220-01-648-1773 Anti-Slip Tape, Non-Abrasive, Solid, Black, 4 Inch X 60 Ft, 45 Mil Thick
€388.43 /unit