ABILITY ONE 7220-01-648-1006 Anti-Slip Tape, Coarse, 60 Grit Size, Solid, Black, 24 Inch X 60 Ft, 36 Mil Thick | CN7YDH

ABILITY ONE 7220-01-648-1006 Anti-Slip Tape, Coarse, 60 Grit Size, Solid, Black, 24 Inch X 60 Ft, 36 Mil Thick

Item: CN7YDH Model: 7220-01-648-1006Cross Ref: 52CA86
In Stock

Get it by Thursday, Jun 12

€1,730.31 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTape
Adhesive MaterialRubber
Adhesive PropertiesPressure Sensitive
Anti-slip SurfaceAluminum Oxide
Back MaterialFilm , Polymer
ColorBlack
EnvironmentIndoor And Outdoor
Glow In The DarkNo
Grit Size60
Length60 ft.
Max. Tape Performance Temp.175°F
Message LegendNo Legend
Min. Tape Performance Temp.40°F
PatternSolid
Surface AbrasiveCoarse
Tape Adhesive FormatSingle Sided
Tape PropertiesNon Skid
Thickness36 mil.
Traffic TypeMedium Traffic
Width24"
Imperial Tape Width24"
Product FormContinuous Roll
Specifications MetNFSI
StandardsNFSI CERTIFIED FOR HIGH TRACTION
Tape Adhesive MaterialRubber
Tape Backing ConstructionFilm
Tape Backing MaterialPolymer
Tape ColorBlack
Tape PatternSolid
Tape Thickness36 mil.

Shipping Info:

Ship weight (kg) 11.475
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelTraffic TypeMin. Tape Performance Temp.Max. Tape Performance Temp.ColorAnti-slip SurfaceSurface AbrasiveBack MaterialGrit SizePkg. Qty.Price
ABILITY ONE 7220-01-648-1004 Anti-Slip Tape, Coarse, 60 Grit Size, Solid, Black, 1 Inch X 60 Ft, 28 Mil Thick | CN7YCX 7220-01-648-1004Medium Traffic40°F175°FBlackAluminum OxideCoarseFilm604€243.15
ABILITY ONE 7220-01-658-7596 Anti-Slip Tape, Coarse, 60 Grit Size, Solid, Black, 1 Inch X 60 Ft, 36 Mil Thick | CN7YCY 7220-01-658-7596Medium Traffic40°F175°FBlackAluminum OxideCoarseFilm604€286.11
ABILITY ONE 7220-01-648-1008 Anti-Slip Tape, Coarse, 60 Grit Size, Solid, Black, 12 Inch X 60 Ft, 28 Mil Thick | CN7YCZ 7220-01-648-1008Medium Traffic40°F175°FBlackAluminum OxideCoarseFilm601€701.55
ABILITY ONE 7220-01-648-1022 Anti-Slip Tape, Coarse, 60 Grit Size, Solid, Black, 12 Inch X 60 Ft, 36 Mil Thick | CN7YDA 7220-01-648-1022Medium Traffic40°F175°FBlackAluminum OxideCoarseFilm601€1,016.15
ABILITY ONE 7220-01-648-1009 Anti-Slip Tape, Coarse, 60 Grit Size, Solid, Black, 18 Inch X 60 Ft, 28 Mil Thick | CN7YDB 7220-01-648-1009Medium Traffic40°F175°FBlackAluminum OxideCoarseFilm601€997.11
ABILITY ONE 7220-01-648-1005 Anti-Slip Tape, Coarse, 60 Grit Size, Solid, Black, 18 Inch X 60 Ft, 36 Mil Thick | CN7YDC 7220-01-648-1005Medium Traffic40°F175°FBlackAluminum OxideCoarseFilm601€1,424.16
ABILITY ONE 7220-01-658-7599 Anti-Slip Tape, Coarse, 60 Grit Size, Solid, Black, 2 Inch X 30 Ft, 6.7 Mil Thick | CN7YDD 7220-01-658-7599Medium Traffic40°F175°FBlackAluminum OxideCoarsePaper602€157.81

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ABILITY ONE 7220-01-648-1006 Anti-Slip Tape, Coarse, 60 Grit Size, Solid, Black, 24 Inch X 60 Ft, 36 Mil Thick
€1,730.31 /unit