Flat Shipping

Flat Shipping at €24.99 + VAT

ABILITY ONE 7220-01-648-0998 Anti-Slip Tread, Coarse, 60 Grit Size, Black, Solid, 5 1/2 Inch X 5 1/2 Inch Size | CN7ZDE

ABILITY ONE 7220-01-648-0998 Anti-Slip Tread, Coarse, 60 Grit Size, Black, Solid, 5 1/2 Inch X 5 1/2 Inch Size

Item: CN7ZDE Model: 7220-01-648-0998Cross Ref: 52CA62
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€137.07 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTread
Adhesive MaterialRubber
Adhesive PropertiesPressure Sensitive
Anti-slip SurfaceAluminum Oxide
Back MaterialFilm , Polymer
ColorBlack
EnvironmentIndoor And Outdoor
Glow In The DarkNo
Grit Size60
Length5 1/2"
Max. Tape Performance Temp.175°F
Message LegendNo Legend
Min. Tape Performance Temp.40°F
PatternSolid
Surface AbrasiveCoarse
Tape Adhesive FormatSingle Sided
Tape PropertiesNon Skid
Thickness28 mil.
Traffic TypeMedium Traffic
Width5 1/2"
Imperial Tape Length5 1/2"
Imperial Tape Width5 1/2"
Maximum Tape Performance Temperature175°F
Minimum Tape Performance Temperature40°F
Package Quantity50
Product FormStrips
Specifications MetNFSI
StandardsNFSI CERTIFIED FOR HIGH TRACTION
Tape Adhesive MaterialRubber
Tape Backing ConstructionFilm
Tape Backing MaterialPolymer
Tape ColorBlack
Tape PatternSolid
Tape Thickness28 mil.

Shipping Info:

Ship weight (kg) 0.963
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelTraffic TypeMin. Tape Performance Temp.Max. Tape Performance Temp.ColorAnti-slip SurfaceSurface AbrasiveBack MaterialGrit SizePkg. Qty.Price
ABILITY ONE 7220-01-648-0995 Anti-Slip Tread, Coarse, 60 Grit Size, Black, Solid, 3/4 Inch X 24 Inch Size | CN7ZCU 7220-01-648-0995Medium Traffic40°F175°FBlackAluminum OxideCoarseFilm6050€96.59
ABILITY ONE 7220-01-648-1014 Anti-Slip Tread, Coarse, 60 Grit Size, Black, Solid, 5 1/2 Inch X 5 1/2 Inch Size | CN7ZCV 7220-01-648-1014Medium Traffic40°F175°FBlackAluminum OxideCoarseFilm6050€172.46
ABILITY ONE 7220-01-650-5922 Anti-Slip Tread, Coarse, 60 Grit Size, Black, Solid, 6 Inch X 24 Inch Size, 0.7 Mil Thick | CN7ZCW 7220-01-650-5922Medium Traffic40°F175°FBlackAluminum OxideCoarseFilm6050€347.80
ABILITY ONE 7220-01-648-1016 Anti-Slip Tread, Coarse, 60 Grit Size, Black, Solid, 6 Inch X 24 Inch Size, 0.9 Mil Thick | CN7ZCX 7220-01-648-1016Medium Traffic40°F175°FBlackAluminum OxideCoarseFilm6050€1,020.00
ABILITY ONE 7220-01-648-0987 Anti-Slip Tread, Coarse, 60 Grit Size, Yellow, Solid, 6 Inch X 24 Inch Size, 0.7 Mil Thick | CN7ZCY 7220-01-648-0987Medium Traffic40°F175°FYellowAluminum OxideCoarseFilm6050€609.83
ABILITY ONE 7220-01-648-1779 Anti-Slip Tread, Coarse, 60 Grit Size, Yellow, Solid, 6 Inch X 24 Inch Size, 0.9 Mil Thick | CN7ZCZ 7220-01-648-1779Medium Traffic40°F175°FYellowAluminum OxideCoarseFilm6050€706.16
ABILITY ONE 7220-01-648-1778 Anti-Slip Tread, Non-Abrasive, Black, Solid, 6 Inch X 24 Inch Size, 45 Mil Thick | CN7ZDA 7220-01-648-1778Wet And Barefoot Traffic40°F175°FBlackVinylNon AbrasiveFilm-50€753.73

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ABILITY ONE 7220-01-648-0998 Anti-Slip Tread, Coarse, 60 Grit Size, Black, Solid, 5 1/2 Inch X 5 1/2 Inch Size
€137.07 /pack