Flat Shipping

Flat Shipping at €24.99 + VAT

ABILITY ONE 7220-01-582-6229 Anti-fatigue Mat 3 Feet x 5 Feet Black Vinyl | AA4YEQ 13J113

ABILITY ONE 7220-01-582-6229 Anti-fatigue Mat 3 Feet x 5 Feet Black Vinyl

Item: AA4YEQ Model: 7220-01-582-6229Cross Ref: 13J113
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€329.50 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAntifatigue Mat
Backing MaterialVinyl Sponge
ColorBlack
EdgesBeveled
Length5 ft.
Mat Surface PatternDeckplate
MaterialVinyl
Thickness0.562"
Width3 ft.
Anti-slip BackingYes
Anti-slip SurfaceYes
AutoclavableNo
Border ColorYellow
Compression Deflection31% @ 7 psi per ASTM D1667
Durometer RatingTop-75, Bottom-50 per ASTM D2240
Edge StyleBeveled
Fs209e ClassClass 1
Mat Product TypeAntifatigue Mat
Mat ShapeRectangle
Metal DetectableNo
Mvss 302 RatingA Rating
Nfsi High Traction CertifiedYes
Nsf/ansi 52No
Number Of Beveled Edges4
Number Of Border Stripes0
Resistance PropertiesAbrasion Resistant, Puncture Resistant
ReversibleNo
Surface DesignDiamond Plate
Surface MaterialVinyl
Surface TextureRaised Pattern
Thermally InsulatingNo
Usda CertifiedYes
Washdown SafeYes
Welding SafeNo
X-ray DetectableNo

Shipping Info:

Ship weight (kg) 5.823
Ship height (cm)20.32
Ship length (cm)99.06
Ship width (cm)20.32
HS code3918901000
Country of OriginUS

Product Variants

ProductModelThicknessColorSurface DesignBacking MaterialSurface MaterialWelding SafeNumber Of Border StripesEdge StylePrice
ABILITY ONE 7220-01-582-6228 Anti-fatigue Mat 2 Feet x 3 Feet Gray Vinyl | AA4YEK 13J108 7220-01-582-62283/8"Gray------€62.66
ABILITY ONE 7220-01-582-6230 Anti-fatigue Mat 3 Feet x 5 Feet Gray Vinyl | AA4YEL 13J109 7220-01-582-62303/8"Gray------€137.61
ABILITY ONE 7220-01-582-6231 Anti-fatigue Mat 2 Feet x 3 Feet Black Vinyl | AA4YEM 13J110 7220-01-582-62310.562"Black-Vinyl Sponge----€134.49
ABILITY ONE 7220-01-582-6223 Anti-fatigue Mat 3 Feet x 5 Feet Black Vinyl | AA4YEN 13J111 7220-01-582-62230.562"Black-Vinyl Sponge----€305.72
ABILITY ONE 7220-01-582-6226 Anti-fatigue Mat 2 Feet x 3 Feet Black Vinyl | AA4YEP 13J112 7220-01-582-62260.562"Black-Vinyl Sponge----€134.09
ABILITY ONE 7220-01-616-3624 Antifatigue Mat, 5 Ft. x 3 Ft. Size, Pvc | CH6LPV 45EU33 7220-01-616-36243/8"Black------€75.91
ABILITY ONE 7220-01-667-3562 Antifatigue Mat, Diamond Plate, 2 Ft X 3 Ft, 9/16 Inch Thick, Black | CN7YCH 7220-01-667-35620.562"BlackDiamond PlateClosed Cell PVC FoamVinylYes2Beveled€156.23

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ABILITY ONE 7220-01-582-6229 Anti-fatigue Mat 3 Feet x 5 Feet Black Vinyl
€329.50 /unit