Flat Shipping

Flat Shipping at €24.99 + VAT

ABILITY ONE 6135-01-446-8308 Battery, Everyday, Alkaline, 1.5VDC, Ability One | CN7YFZ

ABILITY ONE 6135-01-446-8308 Battery, Everyday, Alkaline, 1.5VDC

Item: CN7YFZ Model: 6135-01-446-8308Cross Ref: 56HC10
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€4.65 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBattery
Battery ChemistryAlkaline
Battery PerformanceEveryday
Battery SizeAAA
Capacity1090 mAh
Voltage1.5V DC
Standard Battery Pack Size4
Standard Battery SeriesSeries Ability One

Shipping Info:

Ship weight (kg) 0.0585
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelCapacityBattery SizeVoltageOverall HeightDiameterBattery PerformanceBattery ChemistryMax. Operating Temp.Pkg. Qty.Price
ABILITY ONE 6135-00-900-2139 9V Battery, Everyday, Alkaline, 9VDC, Ability One | CN7YFW 6135-00-900-2139615 mAh9V9V DC1.9"-EverydayAlkaline130°F12€36.23
ABILITY ONE 6135-01-447-0950 AA Battery, Everyday, Alkaline, 1.5VDC, Ability One | CN7YFX 6135-01-447-09502620 mAhAA1.5V DC-3/5"EverydayAlkaline130°F4€6.86
ABILITY ONE 6135-00-826-4798 AAA Alkaline Battery Rayovac, Everyday, Alkaline, 1.5VDC, Rayovac | CN7YFY 6135-00-826-47981123 mAhAAA1.5V DC2"0.3"EverydayAlkaline130°F12€12.08
ABILITY ONE 6135-01-446-8307 C Battery, Everyday, Alkaline, 1.5VDC, Ability One | CN7YGA 6135-01-446-83076880 mAhC1.5V DC--EverydayAlkaline130°F4€12.78

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ABILITY ONE 6135-01-446-8308 Battery, Everyday, Alkaline, 1.5VDC
€4.65 /pack