Flat Shipping

Flat Shipping at €24.99 + VAT

ABILITY ONE 5340-00-NIB-0256 Lever Lockset, Grade 1, Gt182 Philadelphia, Satin Chrome, Not Keyed | CN7YNZ

ABILITY ONE 5340-00-NIB-0256 Lever Lockset, Grade 1, Gt182 Philadelphia, Satin Chrome, Not Keyed

Item: CN7YNZ Model: 5340-00-NIB-0256Cross Ref: 49Z686
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€365.52 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLever Lockset
Ada CompliantYes
Backset2 3/4"
Cylinder Core TypeSFIC 6 Or 7-Pin Interchangeable Core (Less Core)
Electrical/mechanicalMechanical
Features25 Yr Limited Warranty
FinishSatin Chrome
For Use WithVarious Door Types
FunctionEntrance Lock
Handle MaterialSteel, Zinc Die Cast
Handle TypeLever
IncludesHardware
Key TypeNot Keyed
Keyway TypeNone
Ligature ResistantNo
Location TypeCommercial, Healthcare, Industrial, Multi-Family
Lockset Performance StrengthExtra Heavy Duty
Mortise / CylindricalCylindrical
Number Of Keys0
Pins7
Required Door Thickness1 3/4" to 2 1/4"
Strike Dim.1 1/4" x 4 7/8"
Strike TypeASA Strike
StyleGT182 Philadelphia
Visual Indicator MessageNo Message
Ansi GradeGrade 1
Ansi Lockset FunctionEntrance
Door Thickness - Maximum2 1/4"
Door Thickness - Minimum1 3/4"
Fire Rating3 hrs.
General Lockset FunctionOffice Lever Locksets
Hand OrientationNon Handed
Includes CoreCore Not Included
Inside Locking AccessPush Button
Knob/handle MaterialDie Cast Zinc
Ligature ResistanceNot Ligature Resistant
Lock Assembly TypeCylindrical
Lockset Function Ansi CodeF82
Lockset Handle TypeLever
Lockset StyleGT182 Philadelphia
Lockset TypeMechanical
Number Of Pins6 or 7
Outside Locking AccessCoreless
Performance Duty Rating1
StandardsANSI/BHMA
Strike Plate Height4 7/8"
Strike Plate Width1 1/4"
Trim Plate ShapeRound
Ul Fire RatingUL10C

Shipping Info:

Ship weight (kg) 2.565
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelStyleFinishVisual Indicator MessageStrike TypeKeyway TypeFunctionCylinder Core TypeBacksetPrice
ABILITY ONE 5340-00-NIB-0252 Lever Lockset, Grade 1, Gt115 Boston, Satin Chrome, Not Keyed | CN7YNG 5340-00-NIB-0252GT115 BostonSatin ChromeNo MessageASA StrikeNoneStoreroomSFIC 6 Or 7-Pin Interchangeable Core (Less Core)2 3/4"€355.17
ABILITY ONE 5340-00-NIB-0253 Lever Lockset, Grade 1, Gt115 Philadelphia, Satin Chrome, Not Keyed | CN7YNH 5340-00-NIB-0253GT115 PhiladelphiaSatin ChromeNo MessageASA StrikeNoneStoreroomLFIC2 3/4"€387.75
ABILITY ONE 5340-00-NIB-0251 Lever Lockset, Grade 1, Gt116 Philadelphia, Satin Chrome, Not Keyed | CN7YNJ 5340-00-NIB-0251GT116 PhiladelphiaSatin ChromeNo MessageASA StrikeNoneEntrance LockLFIC2 3/4"€387.75
ABILITY ONE 5340-00-NIB-0240 Lever Lockset, Grade 1, Gt124 Boston, Satin Chrome, Not Keyed | CN7YNK 5340-00-NIB-0240GT124 BostonSatin ChromeNo MessageASA StrikeNoneExitNot Included2 3/4"€266.05
ABILITY ONE 5340-00-NIB-0242 Lever Lockset, Grade 1, Gt128 Boston, Satin Chrome, Not Keyed | CN7YNL 5340-00-NIB-0242GT128 BostonSatin ChromeNo MessageASA StrikeNoneAsylumSFIC 6 Or 7-Pin Interchangeable Core (Less Core)2 3/4"€447.13
ABILITY ONE 5340-00-NIB-0243 Lever Lockset, Grade 1, Gt128 Philadelphia, Satin Chrome, Not Keyed | CN7YNM 5340-00-NIB-0243GT128 PhiladelphiaSatin ChromeNo MessageASA StrikeNoneInstitutionalLFIC2 3/4"€450.92
ABILITY ONE 5340-00-NIB-0262 Lever Lockset, Grade 1, Gt135 Boston, Satin Chrome, Not Keyed | CN7YNN 5340-00-NIB-0262GT135 BostonSatin ChromeNo MessageASA StrikeNoneClassroomSFIC 6 Or 7-Pin Interchangeable Core (Less Core)2 3/4"€553.31

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ABILITY ONE 5340-00-NIB-0256 Lever Lockset, Grade 1, Gt182 Philadelphia, Satin Chrome, Not Keyed
€365.52 /unit