Flat Shipping

Flat Shipping at €24.99 + VAT

ABILITY ONE 5140-00-473-6256 Tool Bag, Canvas, 2 Pockets, 6 Inch Overall Width, 19 1/2 Inch Overall Dp | CN7ZCF

ABILITY ONE 5140-00-473-6256 Tool Bag, Canvas, 2 Pockets, 6 Inch Overall Width, 19 1/2 Inch Overall Depth

Item: CN7ZCF Model: 5140-00-473-6256Cross Ref: 60NL78
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€82.09 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTool Bag
Bag StyleSatchel Style
Closure TypeZipper
ColorOlive
Height8 1/2"
MaterialCanvas
Number Of Bags1
Number Of Inside Pockets2
Number Of Outside Pockets0
Number Of Pockets2
Overall Depth19 1/2"
Overall Width6"
ShapeRectangle

Shipping Info:

Ship weight (kg) 0.4792
Ship height (cm)21.59
Ship length (cm)49.53
Ship width (cm)15.24
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ABILITY ONE 5140-00-473-6256 Tool Bag, Canvas, 2 Pockets, 6 Inch Overall Width, 19 1/2 Inch Overall Depth
€82.09 /unit