Flat Shipping

Flat Shipping at €24.99 + VAT

ABILITY ONE 5120-01-631-1432 Socket Wrench Set, 1/4 Inch Drive Size, 14 Pieces, 3/16 Inch To 9/16 Inch Socket Size | CN7ZAW

ABILITY ONE 5120-01-631-1432 Socket Wrench Set, 1/4 Inch Drive Size, 14 Pieces, 3/16 Inch To 9/16 Inch Size

Item: CN7ZAW Model: 5120-01-631-1432Cross Ref: 40KJ20
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€299.96 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSocket Wrench Set
Bolt Clearance5/16", 1/2"
Container Dimension6.25" x 11" x 1"
Container TypeFoam Tray
Corrosion ResistanceYes
Drive Size1/4"
Drive Tools Included5" Pear Head Ratchet
Drive TypeHand
FinishChrome
Flex Range Of Motion90°
Head Depth0.312"
Head ShapeRound
Head Thickness0.453"
Head TypeStandard
Head Width0.859"
Impact RatedNo
Includes(2) Drive Extensions, 1/4 In Drive Pear Head Ratchet, Universal Joint
Includes Deep SocketsNo
Includes Socket BitsNo
Includes Standard SocketsYes
Includes WrenchesNo
InsulatedNo
LockingYes
MaterialAlloy Steel
Measurement TypeSAE
Min. Arc Swing10°
Non-sparkingNo
Number Of Geared Teeth36
Overall Length7/8", 29/32"
ReversibleYes
Socket ShapeSpline
Socket Size1/2", 1/4", 11/32", 3/16", 3/8", 5/16", 7/16", 7/32", 9/16", 9/32"
Socket Size Range3/16" to 9/16"
Sockets Included(1) Flex Spline, (10) Standard 12 Point
Standard Socket Style/sizeStandard 12-Point: 3/16", 7/32", 1/4", 9/32", 5/16", 11/32", 3/8", 7/16", 1/2", 9/16"
Tether Ready Drive ToolsNot Tether Capable , Tether Capable

Shipping Info:

Ship weight (kg) 0.54
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelDrive SizeMeasurement TypeSocket Size RangeFinishSocket ShapeContainer TypeDrive TypeIncludes Deep SocketsPrice
ABILITY ONE 5130-01-650-3990 Impact Socket Set, 3/8 Inch Drive Size, 12 Pieces, 5/16 Inch to 1 Inch Socket Size Range | CN7YUC 5130-01-650-39903/8"SAE5/16" to 1"Satin6-PointNonePowerNo€155.18
ABILITY ONE 5130-01-650-3988 Impact Socket Set, 3/8 Inch Drive Size, 14 Pieces, 8 to 24 mm Socket Size Range | CN7YUE 5130-01-650-39883/8"Metric8 mm to 24 mmSatin12-PointNonePowerNo€181.70
ABILITY ONE 5120-01-429-3550 Socket Set, 1/2 Inch Drive Size, 13 Pieces, 12 mm To 24 mm Socket Size Range | CN7ZAJ 5120-01-429-35501/2"Metric12 mm to 24 mmChrome12-PointNonePowerYes€554.75
ABILITY ONE 5120-01-429-3569 Socket Set, 1/2 Inch Drive Size, 13 Pieces, 12 mm To 24 mm Socket Size Range | CN7ZAK 5120-01-429-35691/2"Metric12 mm to 24 mmChrome12-Point, 6-PointNonePowerYes€248.74
ABILITY ONE 5120-01-429-3546 Socket Set, 1/2 Inch Drive Size, 13 Pieces, 3/8 Inch To 1 1/8 Inch Socket Size Range | CN7ZAL 5120-01-429-35461/2"SAE3/8" to 1 1/8"Chrome12-PointNonePowerNo€275.64
ABILITY ONE 5120-01-631-1433 Socket Set, 1/4 Inch Drive Size, 10 Pieces, 3/16 Inch To 9/16 Inch Socket Size Range | CN7ZAM 5120-01-631-14331/4"SAE3/16" to 9/16"Chrome12-Point, 6-PointNonePowerNo€162.01
ABILITY ONE 5120-01-429-3625 Socket Set, 1/4 Inch Drive Size, 10 Pieces, 3/16 Inch To 9/16 Inch Socket Size Range | CN7ZAN 5120-01-429-36251/4"SAE3/16" to 9/16"Chrome12-Point, 6-PointNonePowerYes€230.41

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ABILITY ONE 5120-01-631-1432 Socket Wrench Set, 1/4 Inch Drive Size, 14 Pieces, 3/16 Inch To 9/16 Inch Size
€299.96 /unit