Flat Shipping

Flat Shipping at €24.99 + VAT

ABILITY ONE 5120-01-611-8073 General Purpose Scoop, 51 Inch Handle Length, Aluminum, 15 1/4 Inch Blade Width | CN7YYZ

ABILITY ONE 5120-01-611-8073 General Purpose Scoop, 51 Inch Handle Length, Aluminum, 15 1/4 Inch Blade Width

Item: CN7YYZ Model: 5120-01-611-8073Cross Ref: 52CD21
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€126.82 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGeneral Purpose Scoop
Blade Length19"
Blade MaterialAluminum
Blade Size#12
Blade Width15 1/4"
ColorYellow
Gauge12 ga.
Handle Length51"
Handle MaterialFiberglass
Handle TypeStraight
Blade ColorSilver
Blade TypeStandard Scoop
Non-sparkingYes
Overall Length70"
Product TypeScoop Shovel

Shipping Info:

Ship weight (kg) 1.8
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelBlade MaterialBlade WidthBlade LengthGaugeHandle TypeHandle LengthBlade SizeHandle MaterialPrice
ABILITY ONE 5120-01-611-8061 General Purpose Scoop, 48 Inch Handle Length, Steel, 11 Inch Blade Width | CN7YYY 5120-01-611-8061Steel11"13 1/2"14 ga.Straight48"#2Fiberglass€78.01
ABILITY ONE 5120-01-611-8075 Scoop Shovel, 29 Inch Handle Length, Aluminum, 14 1/4 Inch Blade Width | CN7YZA 5120-01-611-8075Aluminum14 1/4"19"12 ga.D Grip29"#12Fiberglass€112.68
ABILITY ONE 5120-01-611-8056 Scoop Shovel, 29 Inch Handle Length, Steel, 9 1/2 Inch Blade Width, 11 Inch Blade Length | CN7YZB 5120-01-611-8056Steel9 1/2"11"14 ga.D Grip29"#2Fiberglass€87.86

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ABILITY ONE 5120-01-611-8073 General Purpose Scoop, 51 Inch Handle Length, Aluminum, 15 1/4 Inch Blade Width
€126.82 /unit