Flat Shipping

Flat Shipping at €24.99 + VAT

ABILITY ONE 5120-01-598-5651 Steel Engineering Hammer, Fiberglass Handle, 4 lb Head Wt, 1 7/8 Inch Dia | CN7YTL

ABILITY ONE 5120-01-598-5651 Steel Engineering Hammer, Fiberglass Handle, 4 lb Head Wt, 1 7/8 Inch Dia

Item: CN7YTL Model: 5120-01-598-5651Cross Ref: 52CD09
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€58.98 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHammer
Face Dia.1 7/8"
Face ShapeRound
Grip StyleTextured
Handle MaterialFiberglass
Head MaterialSteel
Head Weight4 lbs.
Non-sparkingNo
Overall Length16"
Replaceable HandleNo
Face Diameter1 7/8"

Shipping Info:

Ship weight (kg) 2.142
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelHead WeightHandle MaterialOverall LengthGrip StylePrice
ABILITY ONE 5120-01-598-5648 Steel Engineering Hammer, Fiberglass Handle, 2 lb Head Wt, 1 1/2 Inch Dia | CN7YTK 5120-01-598-56482 lbs.Fiberglass16"Textured€47.12

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ABILITY ONE 5120-01-598-5651 Steel Engineering Hammer, Fiberglass Handle, 4 lb Head Wt, 1 7/8 Inch Dia
€58.98 /unit