Flat Shipping

Flat Shipping at €24.99 + VAT

ABILITY ONE 5120-01-598-5650 Sledge Hammer, Steel, Fiberglass Handle, 16 lb Head Wt, 1 1/2 Inch Dia | CN7ZAG

ABILITY ONE 5120-01-598-5650 Sledge Hammer, Steel, Fiberglass Handle, 16 lb Head Wt, 1 1/2 Inch Dia

Item: CN7ZAG Model: 5120-01-598-5650Cross Ref: 52CD08
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€171.20 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSledge Hammer
Face Dia.1 1/2"
Face ShapeRound
Grip TypeTextured
Hammer TypeSledge Hammer
Handle MaterialFiberglass
Head Length3 1/2"
Head MaterialSteel
Head Weight16 lbs.
Non-sparkingNo
Overall Length36"
Replaceable HandleNo
Face Diameter1 1/2"
Grip StyleTextured

Shipping Info:

Ship weight (kg) 8.55
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelHead WeightHead MaterialHandle MaterialFace ShapeOverall LengthNon-sparkingHead LengthFace Dia.Price
ABILITY ONE 5120-00-900-6096 Sledge Hammer, Steel, Fiberglass Handle, 8 lb Head Wt, 1 1/2 Inch Dia | CN7ZAH 5120-00-900-60968 lbs.SteelFiberglassRound36"No3 1/2"1 1/2"€95.95

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ABILITY ONE 5120-01-598-5650 Sledge Hammer, Steel, Fiberglass Handle, 16 lb Head Wt, 1 1/2 Inch Dia
€171.20 /unit