Flat Shipping

Flat Shipping at €24.99 + VAT

ABILITY ONE 5120-00-900-6103 Cross Peen Hammer, Fiberglass, Steel, 3 Lb Head Wt, 1 1/2 Inch Face Dia | CN7YMT

ABILITY ONE 5120-00-900-6103 Cross Peen Hammer, Fiberglass, Steel, 3 Lb Head Wt, 1 1/2 Inch Face Dia

Item: CN7YMT Model: 5120-00-900-6103Cross Ref: 52CD04
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€56.83 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCross Peen Hammer
Face Dia.1 1/2"
Grip TypeTextured
Handle MaterialFiberglass
Head MaterialSteel
Head Weight3 lbs.
Non SparkingNo
Overall Length16"
TypeCross Peen Hammer
Face Diameter1 1/2"
Grip StyleTextured
Hammer TypeCross Peen Hammer
Non-sparkingNo

Shipping Info:

Ship weight (kg) 1.71
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelHead WeightHandle MaterialOverall LengthFace Dia.Grip TypeNon SparkingTypePrice
ABILITY ONE 5120-00-902-0093 Cross Peen Hammer, Fiberglass, Steel, 4 Lb Head Wt, 1 1/2 Inch Face Dia | CN7YMU 5120-00-902-00934 lbs.Fiberglass16"1 1/2"TexturedNoCross Peen Hammer€67.58

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ABILITY ONE 5120-00-900-6103 Cross Peen Hammer, Fiberglass, Steel, 3 Lb Head Wt, 1 1/2 Inch Face Dia
€56.83 /unit