Flat Shipping

Flat Shipping at €24.99 + VAT

ABILITY ONE 5120-00-900-6097 Sledge Hammer Double Face 10lb 35-1/2inl | AG3NBM 33NT32

ABILITY ONE 5120-00-900-6097 Sledge Hammer Double Face 10lb 35-1/2inl

Item: AG3NBM Model: 5120-00-900-6097Cross Ref: 33NT32
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€112.43 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDouble Face Sledge Hammer
Face Dia.2 1/2"
Handle ColorBlack, Yellow
Handle DesignNonslip Grip
Handle MaterialFiberglass
Head ColorNatural
Head Length6 3/4"
Head MaterialForged Steel
Head Weight10 lbs.
Head Width2 1/4"
Overall Length35 1/2"
Tether CapableNot Tether Capable
Face Diameter2 1/2"
Face ShapeRound
Grip StyleTextured
Hammer TypeSledge Hammer
Non-sparkingNo
Replaceable HandleNo

Shipping Info:

Ship weight (kg) 5.58
Ship height (cm)6.6
Ship length (cm)90.17
Ship width (cm)17.53
HS code8205206000

Product Variants

ProductModelHead WeightOverall LengthHead LengthFace Dia.Head WidthHead MaterialHandle MaterialHandle ColorPrice
ABILITY ONE 20 lb Sledge Hammer, Double Face | ABILITY ONE 5120-01-598-5653, 36 In L | AG3NBN | 33NT33 5120-01-598-565320 lbs.36"8 5/8"3 1/4"3"Forged SteelFiberglassBlack, Yellow€195.20
ABILITY ONE 5120-00-900-6098 Sledge Hammer Double Face 12lb 35-1/2inl | AG3NBP 33NT34 5120-00-900-609812 lbs.35 1/2"7 5/8"2 5/8"2 3/8"Forged SteelFiberglassBlack, Yellow€119.34
ABILITY ONE 5120-00-900-6095 Sledge Hammer Double Face 6 Lb 35 In L | AG3NBQ 33NT35 5120-00-900-60956 lbs.35"6"2 1/8"2"Forged SteelFiberglassBlack, Yellow€97.12

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ABILITY ONE 5120-00-900-6097 Sledge Hammer Double Face 10lb 35-1/2inl
€112.43 /unit