Flat Shipping

Flat Shipping at €24.99 + VAT

ABBOTT WORKHOLDING PRODUCTS KTT6S Lathe Jaw | CN7XTC

ABBOTT WORKHOLDING PRODUCTS KTT6S Lathe Jaw

Item: CN7XTC Model: KTT6SCross Ref: 48TT40
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€158.36 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemJaw
Distance Between Mount Hole Centers0.787"
For Use With6" Chucks
GradeGrade 1018
Groove Width0.472"
Hard Or SoftSoft
Jaw Face TypePointed
Jaw Interface TypeSerrated
Number Of Jaws3
Overall Height1 1/2"
Overall Length3"
Overall Width1 1/4"
Chuck Interface TypeSerrated
For Chuck Diameter6"
Jaw HardnessSoft
MaterialSteel

Shipping Info:

Ship weight (kg) 1.62
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelOverall LengthOverall WidthOverall HeightJaw Interface TypeGradeDistance Between Mount Hole CentersGroove WidthTongue WidthPkg. Qty.Price
ABBOTT WORKHOLDING PRODUCTS TG10MDP Lathe Jaw, Aluminum | CN7WYE TG10MDP10"10"2"Tongue And GrooveGrade 6061-T62 1/8"1/2"3/4"3€430.30
ABBOTT WORKHOLDING PRODUCTS TG12HDP Lathe Jaw, Aluminum | CN7WYF TG12HDP12"12"2"Tongue And GrooveGrade 6061-T62 1/2"1/2"3/4"3€512.31
ABBOTT WORKHOLDING PRODUCTS KTT10P3 Lathe Jaw, Aluminum | CN7WYG KTT10P310"10"3"SerratedGrade 6061-T61.181"5/8"-3€447.95
ABBOTT WORKHOLDING PRODUCTS TG8MDP6 Lathe Jaw, Aluminum | CN7WYH TG8MDP68"8"6"Tongue And GrooveGrade 6061-T61 3/4"0.312"1/2"3€808.18
ABBOTT WORKHOLDING PRODUCTS TG10HDP1 Lathe Jaw, Aluminum | CN7WYJ TG10HDP110"10"4"Tongue And GrooveGrade 6061-T62 1/8"1/2"3/4"3€619.83
ABBOTT WORKHOLDING PRODUCTS SMW8P Lathe Jaw, Aluminum | CN7WYK SMW8P8"8"2"SerratedGrade 6061-T60.906"0.669"-3€273.41
ABBOTT WORKHOLDING PRODUCTS SMW12P Lathe Jaw, Aluminum | CN7WYL SMW12P12"12"2"SerratedGrade 6061-T61.181"0.827"-3€564.04

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ABBOTT WORKHOLDING PRODUCTS KTT6S Lathe Jaw
€158.36 /pack