Flat Shipping

Flat Shipping at €24.99 + VAT

ABBOTT WORKHOLDING PRODUCTS 12JN Lathe Chuck Jaw Nut, Steel | CN7YBB

ABBOTT WORKHOLDING PRODUCTS 12JN Lathe Chuck Jaw Nut, Steel

Item: CN7YBB Model: 12JNCross Ref: 48UC91
Limited Availability

Get it by Monday, Jun 16

Request a Quote

Payment

Delivery

Product Specifications:

ItemNut
Compatible Chuck Diameter12"
Compatible Chuck TypeSquare Serrated Key
Distance Between Mounting Holes1.181"
MaterialSteel
Overall Height1.3"
Overall Length2.25"
Overall Width1 1/25"
Product TypeLathe Chuck Jaw Nut
Screw SizeM14
Tongue Width0.709"

Shipping Info:

Ship weight (kg) 0.45
Ship height (cm)2.54
Ship length (cm)6.2
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelFor Chuck SizePrice
ABBOTT WORKHOLDING PRODUCTS HOW27M88JN Lathe Chuck Jaw Nut, Steel | CN7YAN HOW27M88JN--
RFQ
ABBOTT WORKHOLDING PRODUCTS KTTB208JN Lathe Chuck Jaw Nut, Steel | CN7YAT KTTB208JN8"€73.54
ABBOTT WORKHOLDING PRODUCTS KTT10JN Lathe Chuck Jaw Nut, Steel | CN7YAV KTT10JN--
RFQ
ABBOTT WORKHOLDING PRODUCTS 10A04JN Lathe Chuck Jaw Nut, Steel | CN7YAZ 10A04JN--
RFQ
ABBOTT WORKHOLDING PRODUCTS PH12JN Lathe Chuck Jaw Nut, Steel | CN7YBA PH12JN--
RFQ
ABBOTT WORKHOLDING PRODUCTS PH10JN Lathe Chuck Jaw Nut, Steel | CN7YBC PH10JN--
RFQ
ABBOTT WORKHOLDING PRODUCTS KTT8JN Lathe Chuck Jaw Nut, Steel | CN7YBE KTT8JN8"€73.76

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ABBOTT WORKHOLDING PRODUCTS 12JN Lathe Chuck Jaw Nut, Steel